!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INDUSTRIAL HEATER, HS400FAVT, 115V AC, 38½X22¼X14¾ IN, 60 HZ, STEEL, 1,400 CFM, 9,000 SQ FT AREA, 400,000 BTUH, INDOOR

INDUSTRIAL HEATER, HS400FAVT, 115V AC, 38½X22¼X14¾ IN, 60 HZ, STEEL, 1,400 CFM, 9,000 SQ FT AREA, 400,000 BTUH, INDOOR

HEATSTAR

INDUSTRIAL HEATER, HS400FAVT, 115V AC, 38½X22¼X14¾ IN, 60 HZ, STEEL, 1,400 CFM, 9,000 SQ FT AREA, 400,000 BTUH, INDOOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INDUSTRIAL HEATER, HS400FAVT, 115V AC, 38½X22¼X14¾ IN, 60 HZ, STEEL, 1,400 CFM, 9,000 SQ FT AREA, 400,000 BTUH, INDOOR

INDUSTRIAL HEATER, HS400FAVT, 115V AC, 38½X22¼X14¾ IN, 60 HZ, STEEL, 1,400 CFM, 9,000 SQ FT AREA, 400,000 BTUH, INDOOR

HEATSTAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,105.28 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EMHHS400FAVT
  • Mfr. Model # HS400FAVT
  • UNSPSC # 40101819
  • CATALOGUE PAGE # 1965
  • Shipping Weight 57.0 lbs

Product Details

This HS400FAVT series industrial heater includes hose, regulator, and is made of steel. It features economical, efficient and clean burning, rugged and durable steel construction and measures 38½ inch width, 22¼ inch height, 14¾ inch depth. This industrial heater has a 1-year manufacturer's warranty, 60 Hz, 1,400 cfm air flow, 5.5 Amps, and has fan forced heating.

Technical Specs

  • ItemIndustrial Heater
  • Heating Capacity Output400,000 BtuH
  • Minimum Cylinder Size100 lb
  • Ignition Power SourceElectric
  • Overall Height22 1/4 in
  • Overall Depth14 3/4 in
  • Air Flow1,400 cfm
  • Amperage5.5 A
  • Frequency60 Hz
  • Heater Voltage115V AC
  • Housing MaterialSteel
  • Tank Capacity100 lb
  • FeaturesEconomical, Efficient and Clean Burning, Rugged and Durable Steel Construction
  • StandardsANSI Z83.7/CGA 2.14
  • Fuel Type Propane
  • Heating Area 9,000 sq ft
  • Ignition Type Direct Spark
  • Thermostat Included Thermostat Not Included
  • Overall Width 38 1/2 in
  • For Use Indoors/Outdoors Indoor Only
  • Air Temperature Rise 240 Degrees F
  • Firing Type Direct-Fired
  • Fuel Consumption 5.8 lb/hr, 7.9 lb/hr
  • Heating Method Fan Forced
  • NEMA Plug Configuration 5-15P
  • Manufacturers Warranty Length 1 yr
  • Includes Hose, Regulator
  • Series HS400FAVT
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list