!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INDUSTRIAL FAN GUARD, 48 TO 56 IN FRAME MOTORS, FITS 16 IN FAN DIAMETER, GREY, STEEL

INDUSTRIAL FAN GUARD, 48 TO 56 IN FRAME MOTORS, FITS 16 IN FAN DIAMETER, GREY, STEEL

DAYTON

INDUSTRIAL FAN GUARD, 48 TO 56 IN FRAME MOTORS, FITS 16 IN FAN DIAMETER, GREY, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INDUSTRIAL FAN GUARD, 48 TO 56 IN FRAME MOTORS, FITS 16 IN FAN DIAMETER, GREY, STEEL

INDUSTRIAL FAN GUARD, 48 TO 56 IN FRAME MOTORS, FITS 16 IN FAN DIAMETER, GREY, STEEL

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $57.76 / PACKAGE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE2ATB6
  • Mfr. Model # 2ATB6
  • UNSPSC # 40101602
  • CATALOGUE PAGE # 1836
  • Shipping Weight 5.6 lbs

Product Details

This industrial fan guard includes one front and one rear section, and is made of steel. It is grey. This industrial fan guard is designed for use with the following applications: 48 inch frame motors, 56 inch frame motors.

Technical Specs

  • ItemIndustrial Fan Guard
  • Guard Dia.19 in
  • For Use With48 in Frame Motors, 56 in Frame Motors
  • Mounting Slot O.C. B4 in
  • ColourGrey
  • Includes(1) Front and (1) Rear Section
  • Product TypeIndustrial Fan Guard
  • Fan Accessory Type Industrial Fan Guard
  • Fits Fan Dia. 16 in
  • Mounting Slot O.C. A 2 1/16 in
  • Material Steel
  • Fan Accessory Finish Polyester Powder Coated
  • Standards OSHA Compliant Wire Guards, cULus Listed
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms