!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CORROSION-RESISTANT INDUSTRIAL FAN, 18 IN BLADE DIA, 2,875 CFM, 115V AC, 1/15 HP MOTOR HP

CORROSION-RESISTANT INDUSTRIAL FAN, 18 IN BLADE DIA, 2,875 CFM, 115V AC, 1/15 HP MOTOR HP

DAYTON

CORROSION-RESISTANT INDUSTRIAL FAN, 18 IN BLADE DIA, 2,875 CFM, 115V AC, 1/15 HP MOTOR HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CORROSION-RESISTANT INDUSTRIAL FAN, 18 IN BLADE DIA, 2,875 CFM, 115V AC, 1/15 HP MOTOR HP

CORROSION-RESISTANT INDUSTRIAL FAN, 18 IN BLADE DIA, 2,875 CFM, 115V AC, 1/15 HP MOTOR HP

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $258.26 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GFN1ZCN7
  • Mfr. Model # 1ZCN7
  • UNSPSC # 40101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.45 lbs

Product Details

Provide constant temperatures. Designed for horizontal air flow that can assist with elimination of hot and cold spots throughout the building, condensation problems, and heat loss since stratification of warmer air is practically non-existent.

Technical Specs

  • ItemIndustrial Fan
  • Wheeled BaseStationary
  • Watts120
  • Voltage115V AC
  • Air Flow2,875 cfm
  • RPM1,650 RPM
  • Fan Mounting LocationCeiling
  • Air Velocity @ 20 Ft.360 fpm
  • Assembly RequiredAssembly Not Required
  • Max. Ambient Temp.104 Degrees F
  • Motor DesignPermanent Split Capacitor
  • Motor InsulationClass B
  • Thermal ProtectionAutomatic Reset
  • Fan Cord Length10 ft
  • Height20 1/2 in
  • Depth13 1/4 in
  • Blade MaterialAluminum
  • Fan Housing MaterialSteel
  • Guard MaterialSteel
  • Number of Conductors3
  • Drive TypeDirect Drive
  • IncludesS Hooks and Mounting Chains
  • Product TypeCorrosion-Resistant Industrial Fan
  • Blade Diameter 18 in
  • Oscillation Non-Oscillating
  • Number of Speeds 1
  • Phase 1
  • Motor HP 1/15 hp
  • Amps 1.2 A
  • Air Velocity @ 10 Ft. 610 fpm
  • Air Velocity @ 40 Ft. 110 fpm
  • Sound Level 59 dBA
  • Hz 60 Hz
  • Motor Enclosure Totally Enclosed Air Over
  • Motor Type Permanent Split Capacitor
  • Bearing Type Ball
  • NEMA Plug Configuration 5-15P
  • Width 20 1/2 in
  • Number of Blades 2
  • Shaft Dia. 1/2 in
  • Colour Grey
  • Wire Guard Finish Polyester Powder Coated Grey
  • Height Adjustment Fixed Height
  • Standards OSHA, UL, UL 507 Humidity Conditioning and Water Spray Test, cUL
  • Environmental Applications Industrial
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list