!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INDOOR DISPLAY STAND, 2 SIDE, 2 SHELF, SILVER, 24X76 IN, OVERALL HEIGHT 76 IN, ALUMINUM

INDOOR DISPLAY STAND, 2 SIDE, 2 SHELF, SILVER, 24X76 IN, OVERALL HEIGHT 76 IN, ALUMINUM

FLEXIKROME

INDOOR DISPLAY STAND, 2 SIDE, 2 SHELF, SILVER, 24X76 IN, OVERALL HEIGHT 76 IN, ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INDOOR DISPLAY STAND, 2 SIDE, 2 SHELF, SILVER, 24X76 IN, OVERALL HEIGHT 76 IN, ALUMINUM

INDOOR DISPLAY STAND, 2 SIDE, 2 SHELF, SILVER, 24X76 IN, OVERALL HEIGHT 76 IN, ALUMINUM

FLEXIKROME

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $659.32 / EACH

EHC: EHC :
Min Qty 2 = $1,318.64

Compliance and Restrictions

  • None

This product must be purchased in multiples of 2. Please update the quantity to proceed with Checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FTNINE814188
  • Mfr. Model # INE814188
  • UNSPSC # 56121902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.6 lbs

Product Details

Highlight important information with this silver double-sided indoor display stand. This stand measures 24 inches in width, 76 inches in height, and has an overall height of 76 inches. Each stand is made of aluminum with a snap frame mounting style and has 2 lower shelves.

Technical Specs

  • ItemIndoor Display Stand
  • Size76"H x 24"W
  • MaterialAluminum
  • Mounting Style Snap Frame
  • Overall Height 76"
  • Colour Silver

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list