!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INDIRECT-FIRED PORTABLE HEATER, JOURNEYMAN, 120VAC, 30¾X50½X82 IN, 60 HZ, METAL, 2,000 CFM, 360,000 BTUH, INDOOR/OUTDOOR

INDIRECT-FIRED PORTABLE HEATER, JOURNEYMAN, 120VAC, 30¾X50½X82 IN, 60 HZ, METAL, 2,000 CFM, 360,000 BTUH, INDOOR/OUTDOOR

L.B.WHITE

INDIRECT-FIRED PORTABLE HEATER, JOURNEYMAN, 120VAC, 30¾X50½X82 IN, 60 HZ, METAL, 2,000 CFM, 360,000 BTUH, INDOOR/OUTDOOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INDIRECT-FIRED PORTABLE HEATER, JOURNEYMAN, 120VAC, 30¾X50½X82 IN, 60 HZ, METAL, 2,000 CFM, 360,000 BTUH, INDOOR/OUTDOOR

INDIRECT-FIRED PORTABLE HEATER, JOURNEYMAN, 120VAC, 30¾X50½X82 IN, 60 HZ, METAL, 2,000 CFM, 360,000 BTUH, INDOOR/OUTDOOR

L.B.WHITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13,388.54 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LBWCI360ASDN42168T
  • Mfr. Model # CI360BSDN42168T
  • UNSPSC # 40101819
  • CATALOGUE PAGE # N/A
  • Shipping Weight 329.0 lbs

Product Details

This Journeyman series indirect-fired portable heater includes wheels, and is made of metal. It is white, features indirect-fired, portable and measures 30¾ inch width, 50½ inch height, 82 inch depth. This indirect-fired portable heater has a 2-year manufacturer's warranty, 60 Hz, 2,000 cfm air flow, 8 Amps, and has fan forced heating.

Technical Specs

  • ItemIndirect-Fired Portable Heater
  • Heating Capacity Output360,000 BtuH
  • Ignition TypeDirect Spark
  • Thermostat IncludedThermostat Not Included
  • Overall Width30 3/4 in
  • Automatic Safety Shut-Off IncludedAutomatic Safety Shut-Off Included
  • Digital Temperature Readout IncludedDigital Temperature Readout Not Included
  • LED Diagnostics IncludedLED Diagnostics Included
  • Thermal Overheat ProtectionAutomatic Reset
  • For Use Indoors/OutdoorsIndoor, Outdoor
  • Amperage8 A
  • Frequency60 Hz
  • Fuel Gauge IncludedFuel Gauge Not Included
  • Heating MethodFan Forced
  • Housing MaterialMetal
  • Manufacturers Warranty Length2 yr
  • IncludesWheels
  • SeriesJourneyman(R)
  • Fuel Type Natural Gas, Propane
  • Minimum Cylinder Size 4,000 lb
  • Ignition Power Source Electric
  • Overall Height 50 1/2 in
  • Overall Depth 82 in
  • Built-In Air Pressure Gauge Included Built-In Air Pressure Gauge Included
  • Flame-Out Sensor Included Flame-Out Sensor Included
  • Power Failure Indicator Included Power Failure Indicator Not Included
  • On/Off Switch Included On/Off Switch Included
  • Air Flow 2,000 cfm
  • Firing Type Indirect-Fired
  • Fuel Consumption 360 cfh (NG), 16.7 lb/hr (LP)
  • Heater Voltage 120V AC
  • Housing Colour White
  • NEMA Plug Configuration 5-15P
  • Features Indirect-Fired, Portable
  • Standards US and CA
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list