!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INDIRECT FIRED CONSTRUCTION HEATER, 120V AC, 20X30½X42 IN, 60 HZ, 910 CFM, CONVECTION, 74,900 BTUH, INDOOR/OUTDOOR

INDIRECT FIRED CONSTRUCTION HEATER, 120V AC, 20X30½X42 IN, 60 HZ, 910 CFM, CONVECTION, 74,900 BTUH, INDOOR/OUTDOOR

HEATSTAR

INDIRECT FIRED CONSTRUCTION HEATER, 120V AC, 20X30½X42 IN, 60 HZ, 910 CFM, CONVECTION, 74,900 BTUH, INDOOR/OUTDOOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INDIRECT FIRED CONSTRUCTION HEATER, 120V AC, 20X30½X42 IN, 60 HZ, 910 CFM, CONVECTION, 74,900 BTUH, INDOOR/OUTDOOR

INDIRECT FIRED CONSTRUCTION HEATER, 120V AC, 20X30½X42 IN, 60 HZ, 910 CFM, CONVECTION, 74,900 BTUH, INDOOR/OUTDOOR

HEATSTAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,749.87 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EMHHSP70ID
  • Mfr. Model # HSP70ID-2017
  • UNSPSC # 40101819
  • CATALOGUE PAGE # N/A
  • Shipping Weight 88.0 lbs

Product Details

This indirect fired construction heater is made of stainless steel. It is white, features 11.6 gallon tank capacity, electronic flame control, heat exchanger to keep exhaust gas an, and more and measures 20 inch width, 30½ inch height, 42 inch depth. This indirect fired construction heater has a 1-year manufacturer's warranty, 60 Hz, a powder coated finish, 910 cfm air flow, 3 Amps, has convection/fan forced heating.

Technical Specs

  • ItemIndirect Fired Construction Heater
  • Thermostat IncludedWithout Thermostat
  • Ignition Power SourceElectronic
  • Overall Width20 in
  • Automatic Safety Shut-Off IncludedAutomatic Safety Shut-Off Included
  • Digital Temperature Readout IncludedDigital Temperature Readout Not Included
  • Fuel Gauge IncludedFuel Gauge Not Included
  • On/Off Switch IncludedOn/Off Switch Included
  • Thermal Overheat ProtectionManual Reset
  • Amperage3 A
  • Features11.6 Gallon Tank Capacity, Electronic Flame Control, Heat Exchanger To Keep Exhaust Gas and Heated Air Separate, Long Life Stainless Steel Combustion Chamber, Powerful Fans Ensure High Static Pressure, Water Resistant Flame Control Box
  • Frequency60 Hz
  • Heater Voltage120V AC
  • Housing ColourWhite
  • Housing MaterialStainless Steel
  • NEMA Plug ConfigurationNEMA Plug Configuration
  • Firing Type Indirect-Fired
  • Heating Capacity Output 74,900 BtuH
  • Overall Height 30 1/2 in
  • Overall Depth 42 in
  • Built-In Air Pressure Gauge Included Built-In Air Pressure Gauge Not Included
  • Flame-Out Sensor Included Flame-Out Sensor Not Included
  • LED Diagnostics Included LED Diagnostics Included
  • Power Failure Indicator Included Power Failure Indicator Included
  • Air Flow 910 cfm
  • Duct Diameter 12 in
  • For Use Indoors/Outdoors Indoor/Outdoor
  • Fuel Consumption 0.53 gph
  • Heating Method Fan Forced
  • Housing Finish Powder Coated
  • Manufacturers Warranty Length 1 yr
  • Standards UL Certified
  • Country of Origin Italy (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list