!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
IND. STREGTH,DEGREASER,TOTE,UNO S,1000L

IND. STREGTH,DEGREASER,TOTE,UNO S,1000L

WALTER SURFACE TECHNOLOGIES

IND. STREGTH,DEGREASER,TOTE,UNO S,1000L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
IND. STREGTH,DEGREASER,TOTE,UNO S,1000L

IND. STREGTH,DEGREASER,TOTE,UNO S,1000L

WALTER SURFACE TECHNOLOGIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7,132.02 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WLT53G039
  • Mfr. Model # 53G039
  • UNSPSC # 47131805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1000.0 lbs

Product Details

UNO S is a highly concentrated, foaming cleaner/degreaser that lifts dirt and grease fast. Ideal for spraying applications. Excellent for solvent-based cleaners. NSF category A1, registration #142608,Use on Floor, Concrete, Plastic, Stainless Steel

Technical Specs

  • ItemCleaner & Degreaser
  • Cleaner FormLiquid
  • StandardsNsf Category A1, Registration #142608
  • PropertiesNonflammable
  • Container Size 264 gal
  • Application Cleaning Heavy Equipment and Fleet Vehicles, Cleaning Stainless Steel Equipment in Food Industry, Removal of Cutting Fluids, Removal of Mould Release Agents, Removal of Oils and Greases From Ferrous Parts, Stamping Oils & Grease, Use Diluted For Surface Preparation Prior to Coating or Painting
  • NSF Rating A1
  • Features Contains Corrosion Inhibitors to Prevent Flash Rusting, Foaming Action For Increased Contact Time, Low Energy Surfactant Technology Cleans at Lower Temperatures, Nonflammable, Phosphate-Free, Solvent-Free, VOC-Free
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories