INCANDESCENT BULB, 40 LM, 6 WATTS, 130V, 2,850K COLOUR TEMPERATURE, CANDELABRA SCREW (E12), S6 SHAPE
INCANDESCENT BULB, 40 LM, 6 WATTS, 130V, 2,850K COLOUR TEMPERATURE, CANDELABRA SCREW (E12), S6 SHAPE
SYLVANIA
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This incandescent bulb meets the standards for RoHS compliance. It also has voltage of 130V, 6 watts, a candelabra screw (E12) bulb base, is not shatter resistant, 40 lumens, plus it has a rated life of 1,500 hours.
Technical Specs
Item Incandescent Bulb
Bulb Housing Glass
Bulb Finish Clear
Lumens 40 lm
Shatter-Resistant No
Voltage 130V
Rated Life 1,500 hr
Three-Way No
Indoor/Outdoor Usage Indoor, Outdoor
Bulb Start Type Instant
Bulb Base Type Candelabra Screw (E12)
Bulb Shape S6
Colour Temperature 2,850K
Light Technology Incandescent
Trade Number 6S6/CL130V
Watts 6 W
Dimmable No
Rough Service No
Standards RoHS Compliant
Bulb Dia. 6/8 in
Country of Origin China
(subject to change)