INCANDESCENT BULB, 65 LM, 15 WATTS, 120V, 2,850K COLOUR TEMP, 3.5 IN L, MEDIUM (E26), A15 SHAPE
INCANDESCENT BULB, 65 LM, 15 WATTS, 120V, 2,850K COLOUR TEMP, 3.5 IN L, MEDIUM (E26), A15 SHAPE
SYLVANIA
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This incandescent bulb meets the standards for RoHS compliance. It also has voltage of 120V, 15 watts, a medium (E26) bulb base, is not shatter resistant, 65 lumens, plus it has a rated life of 2,500 hours.
Technical Specs
Item Incandescent Bulb
Bulb Housing Glass
Bulb Finish Soft White
Lumens 65 lm
Shatter-Resistant No
Voltage 120V
Rated Life 2,500 hr
Three-Way No
Indoor/Outdoor Usage Indoor, Outdoor
Standards RoHS Compliant
Bulb Dia. 1 7/8 in
Bulb Base Type Medium (E26)
Bulb Shape A15
Colour Temperature 2,850K
Light Technology Incandescent
Trade Number 15A15WRP
Watts 15 W
Dimmable No
Rough Service No
Overall Length 3.5 in
Bulb Start Type Instant
Country of Origin China
(subject to change)