INCANDESCENT BULB, 440 LM, 40W, 120V, 2,850K COLOUR TEMP, 2.313 IN L, INTERMEDIATE SCREW (E17), S11
INCANDESCENT BULB, 440 LM, 40W, 120V, 2,850K COLOUR TEMP, 2.313 IN L, INTERMEDIATE SCREW (E17), S11
SYLVANIA
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This incandescent bulb meets the standards for RoHS compliance. It also has voltage of 120V, 40 watts, a intermediate screw (E17) bulb base, is not shatter resistant, 440 lumens, plus it has a rated life of 500 hours.
Technical Specs
Item Incandescent Bulb
Bulb Housing Glass
Bulb Finish Clear
Lumens 440 lm
Shatter-Resistant No
Voltage 120V
Rated Life 500 hr
Three-Way No
Indoor/Outdoor Usage Indoor, Outdoor
Standards RoHS Compliant
Bulb Dia. 1 3/8 in
Bulb Base Type Intermediate Screw (E17)
Bulb Shape S11
Colour Temperature 2,850K
Light Technology Incandescent
Trade Number 40S11N/BL120V
Watts 40 W
Dimmable No
Rough Service No
Overall Length 2.313 in
Bulb Start Type Instant
Country of Origin China
(subject to change)