!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
IMPACTWRENCH 1/2IN PIN ANVIL

IMPACTWRENCH 1/2IN PIN ANVIL

INGERSOLL RAND

IMPACTWRENCH 1/2IN PIN ANVIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
IMPACTWRENCH 1/2IN PIN ANVIL

IMPACTWRENCH 1/2IN PIN ANVIL

INGERSOLL RAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $715.81 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IRG2135PQXPA
  • Mfr. Model # 2135PQXPA
  • UNSPSC # 27131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.8 lbs

Technical Specs

  • ItemImpact Wrench
  • Air Inlet1/4 in
  • Min. Air Pressure90 psi
  • Free Speed11,000 RPM
  • Drive Size1/2 in
  • Vibration Level4 m/sq sec
  • Handle MaterialMetal, Rubber
  • Handle TypePistol Grip
  • FeaturesPin Anvil, Punish the Toughest Bolts with 780 ft-lb of Max Reverse Torque and 1,100 ft-lb of Nut-Busting Torque
  • Tool Weight4 lb
  • Air Consumption 5 cfm
  • Air Pressure 90 psi
  • Min. Hose Size 3/8 in
  • Max. Bolt Capacity 3/4 in
  • Retainer Type Pin Detent
  • Overall Length 7 1/2 in
  • Housing Material Steel
  • Tool Brand Ingersoll Rand
  • Includes Tool Only
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list