UNISEX INSOLES, SZ 8 TO 9/10 TO 11, FOAM/FELT FABRIC, ORNG/BLK, PVC-FREE, 12X4X½ IN
UNISEX INSOLES, SZ 8 TO 9/10 TO 11, FOAM/FELT FABRIC, ORNG/BLK, PVC-FREE, 12X4X½ IN
IMPACTO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
These orange/black, unisex insoles are made of memory foam/felt fabric. They are PVC-free and fit sizes from 8 to 9 for men and 10 to 11 for women. The insoles have a round toe, moulded heel, and arch support. They measure 12 length x 4 width x ½ inches thickness and prevent fatigue and foot odour.
Technical Specs
Item Insole
Gender Unisex
Material Fabric, Memory Foam
Width 4 in
Colour Black, Yellow
Features Arch Support, Molded Heel, Breathable, Washable
Size 8 to 9
Length 12 in
Toe Shape Round
Thickness 1/2 in
Prevents Back Pain, Fatigue, Foot Pain, Joint Pain, Knee Pain, Leg Pain
Footwear Brand IMPACTO
Country of Origin United States
(subject to change)
Alternate Products
IMPACTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$54.43
/ PAIR