!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
IMPACT WRENCH, CORDLESS, 18V, 5 AH, PISTOL GRIP, ⅜ IN FRICTION RING, STANDARD, 550 FT-LB

IMPACT WRENCH, CORDLESS, 18V, 5 AH, PISTOL GRIP, ⅜ IN FRICTION RING, STANDARD, 550 FT-LB

MILWAUKEE

IMPACT WRENCH, CORDLESS, 18V, 5 AH, PISTOL GRIP, ⅜ IN FRICTION RING, STANDARD, 550 FT-LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
IMPACT WRENCH, CORDLESS, 18V, 5 AH, PISTOL GRIP, ⅜ IN FRICTION RING, STANDARD, 550 FT-LB

IMPACT WRENCH, CORDLESS, 18V, 5 AH, PISTOL GRIP, ⅜ IN FRICTION RING, STANDARD, 550 FT-LB

MILWAUKEE

Sale Price : $252.00 / EACH

Offer ends 31 Jul 2025

Your Price :
$449.11 / EACH

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2960-20
  • Mfr. Model # 2960-20
  • UNSPSC # 27112713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Product Details

This M18 Fuel cordless impact wrench operates on an 18V M18 Redlithium battery of 5 Ah capacity. It has a ⅜-inch friction ring standard square drive, 2575 RPM, 3100 IPM, a fastening torque of 550 ft-lbs, and nut-busting torque of 600 ft-lbs. The wrench features a pistol grip handle, an impact clutch, trigger actuation, and four-mode drive control.

Technical Specs

  • ItemImpact Wrench
  • Power SourceCordless
  • Brushless MotorYes
  • Fastening Torque550 ft-lb
  • Max. Torque600 ft-lb
  • Impact RatedYes
  • Explosive Environment RatedNo
  • Drive Size3/8 in Square
  • Drive TypeSquare
  • Number of Batteries Included0
  • Charger IncludedNo
  • Case IncludedNo
  • Tool StyleCompact
  • ActuationTrigger
  • Number of Speed Settings4
  • Wireless Tool TrackingNo
  • Features4-Mode Drive Control For Greater Control, Auto Shut Off Control, Bolt Removal Control, Friction Ring, LED Light, Redlink Plus Intelligence for Overload Protection, Works in up to 69kV Environments
  • SeriesM18 Fuel
  • Tool Weight3.4 lb
  • Cordless Tool Kit Contents (1) Bare Tool
  • Voltage 18V DC
  • Breakaway Torque 600 ft-lb
  • Free Speed 2,575 RPM
  • Power to Weight Ratio 176.5 ft-lb
  • Impacts per Minute 3 100
  • Retainer Type Friction Ring
  • Drive Style Standard
  • Head Width 2 3/4 in
  • Battery Series M18 Redlithium
  • Charger Model 48-59-1812
  • Handle Type Pistol Grip
  • Clutch Style Impact
  • Lock-Off Switch No
  • Reaction Bar No
  • Built-In Light Yes
  • Tool Brand Milwaukee
  • Standards UL Listed
  • Overall Length 6 in
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list