!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
IMPACT WRENCH, CORDLESS, 18V, STRAIGHT, ⅜ IN FRICTION RING, STANDARD, SQUARE, 250 FT-LB

IMPACT WRENCH, CORDLESS, 18V, STRAIGHT, ⅜ IN FRICTION RING, STANDARD, SQUARE, 250 FT-LB

MILWAUKEE

IMPACT WRENCH, CORDLESS, 18V, STRAIGHT, ⅜ IN FRICTION RING, STANDARD, SQUARE, 250 FT-LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
IMPACT WRENCH, CORDLESS, 18V, STRAIGHT, ⅜ IN FRICTION RING, STANDARD, SQUARE, 250 FT-LB

IMPACT WRENCH, CORDLESS, 18V, STRAIGHT, ⅜ IN FRICTION RING, STANDARD, SQUARE, 250 FT-LB

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $399.90 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2854-20
  • Mfr. Model # 2854-20
  • UNSPSC # 27112713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.91 lbs

Product Details

This M18 Fuel cordless impact wrench operates on an 18V M18 Redlithium battery. It has a ⅜-inch friction ring standard square drive, 2400 RPM, 3500 IPM, and fastening/nut-busting/maximum torque of 250 ft-lb. The wrench features a straight handle, an impact clutch, trigger actuation, and four-mode drive control with auto shut-off/bolt removal mode.

Technical Specs

  • ItemImpact Wrench
  • Power SourceCordless
  • Brushless MotorYes
  • Fastening Torque250 ft-lb
  • Max. Torque250 ft-lb
  • Impact RatedYes
  • Explosive Environment RatedNo
  • Drive Size3/8 in Square
  • Drive TypeSquare
  • Number of Batteries Included0
  • Charger IncludedNo
  • Case IncludedNo
  • Tool StyleCompact
  • ActuationTrigger
  • Number of Speed Settings4
  • Wireless Tool TrackingNo
  • Features4-Mode Drive Control For Greater Control, Auto Shut Off Control, Bolt Removal Control, Friction Ring, LED Light, Redlink Plus Intelligence for Overload Protection, Works in up to 69kV Environments
  • SeriesM18 Fuel
  • Tool Weight2.4 lb
  • Cordless Tool Kit Contents (1) Bare Tool
  • Voltage 18V DC
  • Breakaway Torque 250 ft-lb
  • Free Speed 2,400 RPM
  • Power to Weight Ratio 104.2 ft-lb
  • Impacts per Minute 3 500
  • Retainer Type Friction Ring
  • Drive Style Standard
  • Head Width 2 1/2 in
  • Battery Series M18 Redlithium
  • Charger Model 48-59-1812
  • Handle Type Pistol Grip
  • Clutch Style Impact
  • Lock-Off Switch No
  • Reaction Bar No
  • Built-In Light Yes
  • Tool Brand Milwaukee
  • Standards UL Listed
  • Overall Length 4 3/4 in
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list