!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
IMPACT WRENCH, D-HANDLE, STANDARD, FULL-SIZE, INDUSTRIAL DUTY, #5 SPLINE DRIVE SIZE

IMPACT WRENCH, D-HANDLE, STANDARD, FULL-SIZE, INDUSTRIAL DUTY, #5 SPLINE DRIVE SIZE

INGERSOLL RAND

IMPACT WRENCH, D-HANDLE, STANDARD, FULL-SIZE, INDUSTRIAL DUTY, #5 SPLINE DRIVE SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
IMPACT WRENCH, D-HANDLE, STANDARD, FULL-SIZE, INDUSTRIAL DUTY, #5 SPLINE DRIVE SIZE

IMPACT WRENCH, D-HANDLE, STANDARD, FULL-SIZE, INDUSTRIAL DUTY, #5 SPLINE DRIVE SIZE

INGERSOLL RAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9,481.80 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IRG03940B1TI
  • Mfr. Model # 3940B1TI
  • UNSPSC # 27131501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.0 lbs

Technical Specs

  • ItemImpact Wrench
  • Air Consumption64 cfm
  • Air Pressure90 psi
  • Min. Air Pressure90 psi
  • Exhaust LocationBottom
  • Breakaway Torque2,500 ft-lb
  • Free Speed6,000 RPM
  • Explosive Environment RatedNot Explosive Environment Rated
  • Impacts per Minute800 ipm
  • Power to Weight Ratio117.9 ft-lb/lb
  • Drive Size#5 Spline
  • Retainer TypeThrough Hole
  • Tool StyleFull-Size
  • Overall Length16 1/2 in
  • Housing MaterialMetal
  • Tool BrandIngersoll Rand
  • FeaturesBronze End Plate, Twin Hammer Mechanism
  • StandardsEN ISO 28927-2, EN ISO11148-6, EN ISO15744
  • Power Source Air Powered
  • Air Inlet 1/2 in NPT
  • Max. Air Pressure 100 psi
  • Min. Hose Size 3/4 in
  • Duty Rating Industrial Duty
  • Fastening Torque 1,650 ft-lb
  • Impact Rated Impact Rated
  • Impact Sound Level 101 dB
  • Number of Speed Settings Continuous
  • Max. Bolt Capacity #5
  • Drive Type Standard
  • Clutch Style Twin Hammer
  • Vibration Level 13.1 m/sq sec
  • Handle Material Metal
  • Handle Type D-Handle
  • Built-In Light No Built-In Light
  • Tool Weight 21.2 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list