!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
IMPACT WRENCH, AIR, 3500 RPM, SPLINE, 14.2 IN, STEEL/ALUMINUM

IMPACT WRENCH, AIR, 3500 RPM, SPLINE, 14.2 IN, STEEL/ALUMINUM

CHICAGO PNEUMATIC

IMPACT WRENCH, AIR, 3500 RPM, SPLINE, 14.2 IN, STEEL/ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
IMPACT WRENCH, AIR, 3500 RPM, SPLINE, 14.2 IN, STEEL/ALUMINUM

IMPACT WRENCH, AIR, 3500 RPM, SPLINE, 14.2 IN, STEEL/ALUMINUM

CHICAGO PNEUMATIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5,903.62 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CNPCP0611D28L
  • Mfr. Model # CP0611-D28L
  • UNSPSC # 27131501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.82 lbs

Product Details

This air impact wrench has an aluminum grip handle and has a minimum hose size of 5/8 inches. It has a 1/2 inch NPT air inlet and has a free speed of 3,500 RPM. It features a #5 Spline-type retainer, two jaw clutches and a full teasing (inside) trigger. This impact wrench is 14.2 inches long and has a steel housing. It comes with an Allen wrench.

Technical Specs

  • ItemImpact Wrench
  • Air Consumption68 cfm
  • Air Pressure90 psi
  • Min. Air Pressure90 psi
  • Exhaust LocationBottom
  • Breakaway Torque2,800 ft-lb
  • Free Speed3,500 RPM
  • Impact Sound Level110 dB
  • Number of Speed Settings3
  • Max. Bolt Capacity1 in
  • Drive TypeStandard
  • Clutch Style2 Jaw Clutch
  • Vibration Level18.0 m/sq sec
  • Handle MaterialAluminum
  • Handle TypeD-Handle
  • Built-In LightNo Built-In Light
  • IncludesAllen Wrench
  • StandardsEN ISO 11148-6:2013, ISO-28927-2
  • Power Source Air Powered
  • Air Inlet 1/2 in NPT
  • Max. Air Pressure 90 psi
  • Min. Hose Size 1 in
  • Duty Rating Industrial Duty
  • Fastening Torque 1,800 ft-lb
  • Impact Rated Impact Rated
  • Impacts per Minute 1,020 ipm
  • Power to Weight Ratio 122.3 ft-lb/lb
  • Drive Size #5 Square
  • Retainer Type Through Hole
  • Tool Style Compact
  • Overall Length 14 1/8 in
  • Housing Material Steel
  • Tool Brand Chicago Pneumatic
  • Features 360 Degrees Adjustable D-Type Side Handle, Compact 3-Part Construction, Easy Maintenance, Full Teasing (Inside) Trigger with Durable Reverse, Hole Type Socket Retainer with O-Ring
  • Tool Weight 22.9 lb
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list