!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
IMPACT WRENCH, PISTOL GRIP, STANDARD, FULL-SIZE, GENERAL DUTY, 3/8 IN SQUARE DRIVE SIZE

IMPACT WRENCH, PISTOL GRIP, STANDARD, FULL-SIZE, GENERAL DUTY, 3/8 IN SQUARE DRIVE SIZE

INGERSOLL RAND

IMPACT WRENCH, PISTOL GRIP, STANDARD, FULL-SIZE, GENERAL DUTY, 3/8 IN SQUARE DRIVE SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
IMPACT WRENCH, PISTOL GRIP, STANDARD, FULL-SIZE, GENERAL DUTY, 3/8 IN SQUARE DRIVE SIZE

IMPACT WRENCH, PISTOL GRIP, STANDARD, FULL-SIZE, GENERAL DUTY, 3/8 IN SQUARE DRIVE SIZE

INGERSOLL RAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $612.66 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IRG02115QXPA
  • Mfr. Model # 2115QXPA
  • UNSPSC # 27131501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • ItemImpact Wrench
  • Air Consumption4 cfm
  • Air Pressure90 psi
  • Min. Air Pressure90 psi
  • Exhaust LocationBottom
  • Breakaway Torque300 ft-lb
  • Free Speed15,000 RPM
  • Explosive Environment RatedNot Explosive Environment Rated
  • Impacts per Minute1,500 ipm
  • Power to Weight Ratio120 ft-lb/lb
  • Drive Size3/8 in Square
  • Retainer TypeFriction Ring
  • Tool StyleFull-Size
  • Overall Length6 in
  • Housing MaterialComposite
  • Tool BrandIngersoll Rand
  • FeaturesLight, Powerful, Quite
  • StandardsEN ISO 11148-6:2012, EN ISO 15744:2008, EN ISO 28927-2:2009
  • Power Source Air Powered
  • Air Inlet 1/4 in NPT
  • Max. Air Pressure 100 psi
  • Min. Hose Size 3/8 in
  • Duty Rating General Duty
  • Fastening Torque 250 ft-lb
  • Impact Rated Impact Rated
  • Impact Sound Level 93 dB
  • Number of Speed Settings Continuous
  • Max. Bolt Capacity 3/8 in
  • Drive Type Standard
  • Clutch Style Twin Hammer
  • Vibration Level 7.5 m/sq sec
  • Handle Material Composite
  • Handle Type Pistol Grip
  • Built-In Light No Built-In Light
  • Tool Weight 2.5 lb
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list