!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CORDLESS IMPACT WRENCH KIT, 18V, PISTOL GRIP, 1 IN FRICTION RING, STANDARD, 1500 FT-LB

CORDLESS IMPACT WRENCH KIT, 18V, PISTOL GRIP, 1 IN FRICTION RING, STANDARD, 1500 FT-LB

MILWAUKEE

CORDLESS IMPACT WRENCH KIT, 18V, PISTOL GRIP, 1 IN FRICTION RING, STANDARD, 1500 FT-LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CORDLESS IMPACT WRENCH KIT, 18V, PISTOL GRIP, 1 IN FRICTION RING, STANDARD, 1500 FT-LB

CORDLESS IMPACT WRENCH KIT, 18V, PISTOL GRIP, 1 IN FRICTION RING, STANDARD, 1500 FT-LB

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,842.52 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2867-22
  • Mfr. Model # 2867-22
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.7 lbs

Product Details

This M18 Fuel cordless impact wrench with One-Key kit operates on an 18V battery of 8 Ah capacity. It has a one-inch friction ring standard drive, 1650 RPM, 2450 IPM, a fastening torque of 1500 ft-lb, and nut-busting torque of 1800 ft-lb. The kit features a pistol grip handle. It includes a bare tool, two batteries, and a charger.

Technical Specs

  • ItemImpact Wrench
  • Power SourceCordless
  • Brushless MotorYes
  • Fastening Torque1,500 ft-lb
  • Max. Torque1,800 ft-lb
  • Impact RatedYes
  • Retainer TypeFriction Ring
  • Drive StyleStandard
  • Battery Capacity(2) 8.0 Ah
  • Battery SeriesM18 Redlithium
  • Charger Model45LD79
  • Handle TypePistol Grip
  • Housing MaterialMetal, Plastic, Rubber
  • Clutch StyleImpact
  • Lock-Off SwitchYes
  • Reaction BarNo
  • Wireless Tracking SystemONE-KEY(TM)
  • Features4-Mode DRIVE CONTROL(TM) provides greater control over output speed and power, Eliminates Compressors and Generators, Integrated lanyard loop allows for safer use and easier storage, providing greater portability and lower cost of ownership
  • Tool BrandMilwaukee
  • StandardsUL Listed
  • Overall Length10 7/8 in
  • Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger
  • Voltage 18V DC
  • Breakaway Torque 1,500 ft-lb
  • Free Speed 1,800 RPM
  • Power to Weight Ratio 139.5 ft-lb
  • Impacts per Minute 2.400
  • Drive Size 1 in Square
  • Number of Batteries Included 2
  • Battery Model No. 494D28
  • Charger Included Yes
  • Case Included Yes
  • Handle Material Plastic
  • Tool Style Full-Size
  • Actuation Trigger
  • Number of Speed Settings 4
  • Wireless Tool Tracking Yes
  • Built-In Light Yes
  • Includes Adjustable Handle, Lanyard Loop
  • Series M18 FUEL
  • Tool Weight 10.5 lb
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • Dangerous Good

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list