!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
IMPACT WRENCH 1/2", PNEUMATIC, 10,000RPM

IMPACT WRENCH 1/2", PNEUMATIC, 10,000RPM

CHICAGO PNEUMATIC

IMPACT WRENCH 1/2", PNEUMATIC, 10,000RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
IMPACT WRENCH 1/2", PNEUMATIC, 10,000RPM

IMPACT WRENCH 1/2", PNEUMATIC, 10,000RPM

CHICAGO PNEUMATIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $314.16 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CNPCP7741
  • Mfr. Model # CP7741
  • UNSPSC # 27110000
  • CATALOGUE PAGE # 1561
  • Shipping Weight 5.18 lbs

Technical Specs

  • ItemPneumatic Impact Wrench 1/2"
  • Air Consumption4.45 cfm
  • Air Pressure90 psi
  • Min. Hose Size3/8 in
  • Duty RatingIndustrial Duty
  • Fastening Torque510 ft-lb
  • Impact RatedYes
  • Impact Sound Level104 dB
  • Power to Weight Ratio144.15 ft-lb/lb
  • Drive TypeStandard
  • Clutch StyleDouble Rocking Dog
  • Vibration Level8.5 m/sq sec
  • Handle MaterialComposite
  • Handle TypePistol Grip
  • Built-In LightNo
  • Tool Weight4.96 lb
  • Power Source Air Powered
  • Air Inlet 1/4 in NPT
  • Max. Air Pressure 90 psi
  • Exhaust Location Bottom
  • Breakaway Torque 715 ft-lb
  • Free Speed 10,000 RPM
  • Explosive Environment Rated No
  • Number of Speed Settings 4
  • Drive Size 1/2 in Square
  • Retainer Type Friction Ring
  • Tool Style Compact
  • Overall Length 7 16/25 in
  • Housing Material Aluminum
  • Tool Brand CHICAGO PNEUMATIC
  • Features 1 Setting in Reverse, 3 Settings in Forward, Less Heat Transfer
  • Standards Vibration ISO-28927-2
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list