!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT GLOVES, WORK ARMOUR, IMPACT-RESISTANT, XL/10, BLK/TAN, 10 IN L, GOATSKIN/SPANDEX

CUT-RESISTANT GLOVES, WORK ARMOUR, IMPACT-RESISTANT, XL/10, BLK/TAN, 10 IN L, GOATSKIN/SPANDEX

FLEXTIME

CUT-RESISTANT GLOVES, WORK ARMOUR, IMPACT-RESISTANT, XL/10, BLK/TAN, 10 IN L, GOATSKIN/SPANDEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, WORK ARMOUR, IMPACT-RESISTANT, XL/10, BLK/TAN, 10 IN L, GOATSKIN/SPANDEX

CUT-RESISTANT GLOVES, WORK ARMOUR, IMPACT-RESISTANT, XL/10, BLK/TAN, 10 IN L, GOATSKIN/SPANDEX

FLEXTIME

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $50.81 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT005TPCX
  • Mfr. Model # 005TPC-X
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Product Details

These Work Armour, black and tan, cut-resistant gloves are X-large/10 and measure 10 inches in length. They are made of goatskin with spandex external and polyester lining. They are gunn cut and feature aramid reinforcement on the index finger, knuckles, and thumb. They feature an elastic cuff and a water-resistant palm. These high-dexterity gloves are ANSI cut level A5, ANSI puncture level four, and ANSI needlestick level four.

Technical Specs

  • ItemLeather Gloves
  • ANSI/ISEA Cut LevelA5
  • Leather Coverage StyleLeather Palm
  • Glove Length10 in
  • Cuff StyleElastic
  • Glove FeaturesHeavy Duty Rubber, fingers and knuckle bar, Hooded Fingertips and Reinforced Thumb Form-fitting Spandex back, Touchscreen compatible fingertips can be used on all touchscreen devices
  • Series005TPC Flextime
  • Knuckle Protection MaterialRubber
  • Internal Reinforcement MaterialAramid
  • ANSI/ISEA Puncture Level4
  • Cut-Resistance Coverage Full
  • Finger Coverage Full Finger
  • Standards ANSI/ISEA 105, EN 388
  • Glove Hand Style Left and Right
  • Glove Liner Material Aramid, Polyester, Steel
  • Palm Material Goatskin
  • Size- Alpha XL
  • Glove Cut Gunn
  • Glove Construction Cut and Sewn
  • Colour Black, Tan
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list