IMPACT UNIVERSAL JOINT,STEEL,3/4" DRIVE
IMPACT UNIVERSAL JOINT,STEEL,3/4" DRIVE
PROTO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Impact universal joint, 3/4 inch drive.
Technical Specs
- ItemImpact Universal Joint
- LockingNo
- Input DriveSquare, Female, 3/4 in
- Drive TypeImpact
- Input Drive ShapeSquare
- Output Drive GenderMale
- Output Drive Size3/4 in
- Non-SparkingNo
- Crush GaugeNo
- MaterialAlloy Steel
- Non-MagneticNo
- Finish Black Oxide
- Overall Length 3-1/2"
- Output Drive Square, Male, 3/4 in
- Input Drive Gender Female
- Input Drive Size 3/4 in
- Output Drive Shape Square
- Standards ASME B107.2
- Number of Pieces 1
- Impact Rated Yes
- Measurement Type SAE
- Country of Origin United States
(subject to change)
Alternate Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$79.99
/ each
-
WRIGHT TOOL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$170.06
/ each
Related Products
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4.57
/ each
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4.33
/ each