!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, IMPACT RESIST, FULL FINGER, ELASTIC CUFF, XXL/11, BLACK/WHITE, GOATSKIN/TPR/RUBBER

GLOVES, IMPACT RESIST, FULL FINGER, ELASTIC CUFF, XXL/11, BLACK/WHITE, GOATSKIN/TPR/RUBBER

WATSON GLOVES

GLOVES, IMPACT RESIST, FULL FINGER, ELASTIC CUFF, XXL/11, BLACK/WHITE, GOATSKIN/TPR/RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, IMPACT RESIST, FULL FINGER, ELASTIC CUFF, XXL/11, BLACK/WHITE, GOATSKIN/TPR/RUBBER

GLOVES, IMPACT RESIST, FULL FINGER, ELASTIC CUFF, XXL/11, BLACK/WHITE, GOATSKIN/TPR/RUBBER

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $19.74 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT546TPR-XXL
  • Mfr. Model # 546TPR-XXL
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.56 lbs

Product Details

These size XX-large/11, unlined, black and white impact-resistant gloves are constructed of a goatskin palm with a TPR glove back and rubber knuckle padding. They have an elastic cuff and closure and a full finger style with an ergonomic keystone thumb design.

Technical Specs

  • ItemMechanics Gloves
  • Finger CoverageFull Finger
  • StandardsEN 388
  • Thumb StyleKeystone
  • Glove Liner MaterialUnlined
  • Glove Back MaterialTPR
  • SeriesScape Goat
  • Size- Numeric11
  • EN 388 Rating3X22XP
  • ANSI/ISEA Puncture Level3
  • ANSI/ISEA Impact Level 2
  • Insulated No
  • Glove Hand Style Left and Right
  • Cuff Style Slip-On
  • Glove Features Impact-Resistant, Puncture-Resistant, Strength and Dexterity, Flexibility and Comfort, Snug-Fitting
  • Palm Material Goatskin
  • Size- Alpha 2XL
  • Knuckle Protection Material Rubber
  • Leather Palm Process Grain
  • Colour Black, White
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list