!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
IMPACT DRIVER HOLSTER,POLY,5-3/4X3X10 IN

IMPACT DRIVER HOLSTER,POLY,5-3/4X3X10 IN

CLC

IMPACT DRIVER HOLSTER,POLY,5-3/4X3X10 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
IMPACT DRIVER HOLSTER,POLY,5-3/4X3X10 IN

IMPACT DRIVER HOLSTER,POLY,5-3/4X3X10 IN

CLC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $20.05 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG23NJ24
  • Mfr. Model # 5021
  • UNSPSC # 24112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • ItemTool Holster
  • Closure TypeOpen Top
  • Compatible with Product TypeBits and Accessories, Impact Drill
  • For Maximum Belt Width3 in
  • Number of Inside Pockets1
  • Overall Depth2 1/4 in
  • Overall Width5 in
  • Attachment Type Belt Slot
  • Colour Black
  • Features Adjustable Strap and Quick Release Buckle Holds Driver Securely in Place, Hook and Loop Feature to Keep Strap Back When Not in Use
  • Material Polyester
  • Number of Outside Pockets 0
  • Overall Height 8 1/2 in
  • Style Tool Holster
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list