!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HEX SHANK DRILL BIT, 3/32 IN BIT SIZE, 1 IN FLUTE L, ¼ IN SHANK HEX, SPLIT POINT

HEX SHANK DRILL BIT, 3/32 IN BIT SIZE, 1 IN FLUTE L, ¼ IN SHANK HEX, SPLIT POINT

BOSCH

HEX SHANK DRILL BIT, 3/32 IN BIT SIZE, 1 IN FLUTE L, ¼ IN SHANK HEX, SPLIT POINT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEX SHANK DRILL BIT, 3/32 IN BIT SIZE, 1 IN FLUTE L, ¼ IN SHANK HEX, SPLIT POINT

HEX SHANK DRILL BIT, 3/32 IN BIT SIZE, 1 IN FLUTE L, ¼ IN SHANK HEX, SPLIT POINT

BOSCH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.60 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG53DL90
  • Mfr. Model # BL2133IM
  • UNSPSC # 27112801
  • CATALOGUE PAGE # 264
  • Shipping Weight 0.02 lbs

Product Details

This hex shank drill bit is made of high speed steel. It is for use on steel, plastic, and wood. Plus it has a fractional inch measurement system and a 2¼ inch length, a right hand cutting direction, in addition to a black oxide finish.

Technical Specs

  • ItemHex Shank Drill Bit
  • Finish - MachiningBlack Oxide
  • Drill Bit Size3/32 in
  • Drill Bit Point Angle118 Degrees
  • Flute TypeSpiral
  • Maximum Drilling Depth1 in
  • Overall Length2 1/4 in
  • Drill Bit GroupingIndividual
  • Shank Hex Size1/4 in
  • Primary Material ApplicationSteel, Plastic, Wood
  • Material - Machining High Speed Steel
  • Measurement System Fractional Inch
  • Decimal Equivalent 0.0938
  • Drill Bit Point Type Split
  • Flute Length 1 in
  • Cutting Direction Right Hand
  • Depth:Dia. Ratio 11xD
  • Shank Type - Machining Hex
  • Impact Rating Yes
  • Primary Material Application ISO Code O
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list