HEX SHANK DRILL BIT, ¼ IN DRILL BIT SIZE, 3 IN FLUTE L, ¼ IN SHANK HEX, SPLIT POINT
HEX SHANK DRILL BIT, ¼ IN DRILL BIT SIZE, 3 IN FLUTE L, ¼ IN SHANK HEX, SPLIT POINT
BOSCH
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This hex shank drill bit is made of high speed steel. It is for use on steel, plastic, and wood. Plus it has a fractional inch measurement system, has four-inch length, a right hand cutting direction, in addition to a black oxide finish.
Technical Specs
Item Hex Shank Drill Bit
Finish - Machining Black Oxide
Drill Bit Size 1/4 in
Drill Bit Point Angle 135 Degrees
Flute Type Spiral
Maximum Drilling Depth 3 in
Overall Length 4 in
Drill Bit Grouping Individual
Shank Hex Size 1/4 in
Primary Material Application Steel, Plastic, Wood
Material - Machining High Speed Steel
Measurement System Fractional Inch
Decimal Equivalent 0.25
Drill Bit Point Type Split
Flute Length 3 in
Cutting Direction Right Hand
Depth:Dia. Ratio 12xD
Shank Type - Machining Hex
Impact Rating Yes
Primary Material Application ISO Code O
Country of Origin China
(subject to change)