!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
IMPACT 1IN HIGH TORQUE DURABLE

IMPACT 1IN HIGH TORQUE DURABLE

CHICAGO PNEUMATIC

IMPACT 1IN HIGH TORQUE DURABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
IMPACT 1IN HIGH TORQUE DURABLE

IMPACT 1IN HIGH TORQUE DURABLE

CHICAGO PNEUMATIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,409.40 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CNPCP7782
  • Mfr. Model # CP7782
  • UNSPSC # 27131501
  • CATALOGUE PAGE # 1562
  • Shipping Weight 25.0 lbs

Product Details

1" Extra Heavy-Duty Side-Handle Impact Wrenches, D-Handle Impacts, High performance air motor maximizes air output and minimizes air consumption. Closed reinforced rocking dog clutch. Three position regulator in both forward and reverse and directional ai

Technical Specs

  • ItemImpact Wrench
  • Air Consumption41 cfm
  • Air Pressure90 psi
  • Min. Air Pressure90 psi
  • Exhaust LocationBottom
  • Breakaway Torque1,920 ft-lb
  • Free Speed5,200 RPM
  • Impact Sound Level111 dB
  • Number of Speed Settings3
  • Max. Bolt Capacity1 in
  • Drive TypeStandard
  • Clutch StyleRocking Dog
  • Vibration Level7.8 m/sq sec
  • Handle MaterialAluminum
  • Handle TypeD-Handle
  • Built-In LightNo
  • Tool Weight22.2 lb
  • Power Source Air Powered
  • Air Inlet 1/2 in NPT
  • Max. Air Pressure 90 psi
  • Min. Hose Size 1/2 in
  • Duty Rating General Duty
  • Fastening Torque 1,475 ft-lb
  • Impact Rated Yes
  • Impacts per Minute 500
  • Power to Weight Ratio 86.5 ft-lb/lb
  • Drive Size 1 in Square
  • Retainer Type Friction Ring, Through Hole
  • Tool Style Compact
  • Overall Length 14 3/4 in
  • Housing Material Aluminum
  • Tool Brand Chicago Pneumatic
  • Features Ergonomic Side Handle, Full Teasing Trigger, Integrated Protective Cover On The Clutch Housing, Low Vibration For A Better Operator Comfort
  • Standards EN ISO 11148-6:2013, ISO 15744, ISO-28927-2
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list