!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
IMO SAFETY SIGN, VINYL, ADHESIVE MOUNT, 0.011 IN THICK, 6 IN X 6 IN, GREEN

IMO SAFETY SIGN, VINYL, ADHESIVE MOUNT, 0.011 IN THICK, 6 IN X 6 IN, GREEN

CONDOR

IMO SAFETY SIGN, VINYL, ADHESIVE MOUNT, 0.011 IN THICK, 6 IN X 6 IN, GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
IMO SAFETY SIGN, VINYL, ADHESIVE MOUNT, 0.011 IN THICK, 6 IN X 6 IN, GREEN

IMO SAFETY SIGN, VINYL, ADHESIVE MOUNT, 0.011 IN THICK, 6 IN X 6 IN, GREEN

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $21.99 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG486F72
  • Mfr. Model # 486F72
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.027 lbs

Technical Specs

  • ItemIMO (International Maritime Organization) Safety Sign
  • Adhesive StylePermanent
  • ANSI 969 CompliantNot ANSI 969 Compliant
  • Average Outdoor Durability5 yr
  • Corrosion ResistantCorrosion-Resistant
  • Glow-in-the-DarkGlow In The Dark
  • Height6 in
  • Includes Mounting HardwareMounting Hardware Not Included
  • Material PropertiesFlexible
  • Metal DetectableNot Metal Detectable
  • Minimum Service Temperature-50 Degrees F
  • Mounting PatternNo Mounting Holes
  • Outdoor Life Expectancy5 yr
  • Printed LanguageEnglish
  • Protective CoatingClear Film Laminate
  • Sign Background ColourGreen
  • Sign HeaderNo Header
  • Sign Legend Background ColourGreen
  • Sign Legend Text ColourWhite
  • Sign Material GroupFlexible Plastic
  • Sign Mounting StyleAdhesive
  • Sign TopicExit and Entrance
  • Thickness0.011 in
  • Width6 in
  • ADA Compliant Not ADA Compliant
  • Adhesive Type Acrylic
  • Anti-Slip Surface No Anti-Slip Surface
  • Chemical Resistant Chemical-Resistant
  • Depth 1/16 in
  • Graffiti Resistant Graffiti-Resistant
  • IMO Standards IMO A.752(18), IMO A.760(18), SOLAS Chapter III
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Maximum Service Temperature 190 Degrees F
  • Minimum Application Temperature -50 Degrees F
  • Mirror Print Not Mirror Print
  • Number of Printed Sides 1
  • Package Quantity 1
  • Product Type IMO (International Maritime Organization) Safety Sign
  • Retroreflective Grade Not Retroreflective
  • Sign Format Other Format
  • Sign Legend Green
  • Sign Legend Style Symbol
  • Sign Material Vinyl
  • Sign Mounting Location Wall
  • Sign Shape Square
  • Standards IMO A.760, IMO A.752, SOLAS Chapter III
  • UV Resistant UV-Resistant
  • Write on Surface No Write-On Surface
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list