!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
IMO SAFETY SIGN, POLYCARBONATE, MOUNTING HOLES, 6INX6IN, GREEN

IMO SAFETY SIGN, POLYCARBONATE, MOUNTING HOLES, 6INX6IN, GREEN

CONDOR

IMO SAFETY SIGN, POLYCARBONATE, MOUNTING HOLES, 6INX6IN, GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
IMO SAFETY SIGN, POLYCARBONATE, MOUNTING HOLES, 6INX6IN, GREEN

IMO SAFETY SIGN, POLYCARBONATE, MOUNTING HOLES, 6INX6IN, GREEN

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $36.54 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG486F75
  • Mfr. Model # 486F75
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.121 lbs

Technical Specs

  • ItemIMO (International Maritime Organization) Safety Sign
  • ANSI 969 CompliantNot ANSI 969 Compliant
  • Average Outdoor Durability5 yr
  • Corrosion ResistantCorrosion-Resistant
  • Glow-in-the-DarkGlow In The Dark
  • Height6 in
  • Includes Mounting HardwareMounting Hardware Not Included
  • Legend Pictogram DescriptionAssembly Point
  • Material PropertiesRigid
  • Metal DetectableNot Metal Detectable
  • Minimum Service Temperature-50 Degrees F
  • Mounting Hole Dia.0.1875 in
  • Number of Printed Sides1
  • Package Quantity1
  • Product TypeIMO (International Maritime Organization) Safety Sign
  • Retroreflective GradeNot Retroreflective
  • Sign FormatOther Format
  • Sign LegendGreen
  • Sign Legend StyleSymbol
  • Sign MaterialPolycarbonate
  • Sign Mounting LocationWall
  • Sign ShapeSquare
  • StandardsIMO A.760, IMO A.752, SOLAS Chapter III
  • UV ResistantUV-Resistant
  • Write on SurfaceNo Write-On Surface
  • ADA Compliant Not ADA Compliant
  • Anti-Slip Surface No Anti-Slip Surface
  • Chemical Resistant Chemical-Resistant
  • Depth 1/8 in
  • Graffiti Resistant Graffiti-Resistant
  • IMO Standards IMO A.752(18), IMO A.760(18), SOLAS Chapter III
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Legend Pictogram ID PPEQ-831
  • Maximum Service Temperature 190 Degrees F
  • Minimum Application Temperature -50 Degrees F
  • Mirror Print Not Mirror Print
  • Mounting Pattern 4 Corner
  • Outdoor Life Expectancy 5 yr
  • Printed Language English
  • Protective Coating Clear Film Laminate
  • Sign Background Colour Green
  • Sign Header No Header
  • Sign Legend Background Colour Green
  • Sign Legend Text Colour White
  • Sign Material Group Rigid Plastic
  • Sign Mounting Style Mounting Holes
  • Sign Topic Evacuation, Assembly or Shelter
  • Thickness 0.071 in
  • Width 6 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list