!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
IMMERSION EPOXY COATING ACTIVATOR, EXTERIOR/INTERIOR, EPOXY, IMMERSION, EPOXY COATING

IMMERSION EPOXY COATING ACTIVATOR, EXTERIOR/INTERIOR, EPOXY, IMMERSION, EPOXY COATING

HIGH PERFORMANCE

IMMERSION EPOXY COATING ACTIVATOR, EXTERIOR/INTERIOR, EPOXY, IMMERSION, EPOXY COATING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
IMMERSION EPOXY COATING ACTIVATOR, EXTERIOR/INTERIOR, EPOXY, IMMERSION, EPOXY COATING

IMMERSION EPOXY COATING ACTIVATOR, EXTERIOR/INTERIOR, EPOXY, IMMERSION, EPOXY COATING

HIGH PERFORMANCE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,129.51 / PAIL

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # RLM9102-300
  • Mfr. Model # 9102-300
  • UNSPSC # 56111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 65.117 lbs

Technical Specs

  • ItemImmersion Epoxy Coating Activator
  • Coating TypeEpoxy Coating
  • Series Number9100
  • Coating ApplicationImmersion
  • Surface MaterialConcrete, Galvanized Metal, Masonry, Metal, Steel
  • Container Size5 gal
  • Activator RequiredYes
  • Heat ResistantFlammable
  • Maximum Temperature Resistance300 Degrees F
  • Primer RequiredYes
  • SheenSemi-Gloss
  • Use LocationExterior, Interior
  • Activator, Base, Paint or Primer Activator
  • Number of Components 2-Step System
  • Formulation Epoxy
  • Surface Texture Rough, Smooth
  • Coverage Area 100 to 175 sq ft/gal
  • Container Type Pail
  • Dry Time to Recoat 16 hr to 1 yr
  • Maximum Application Temperature 125 Degrees F
  • Minimum Application Temperature 50 Degrees F
  • Resistance Properties Abrasion Resistant, Chemical Resistant, Impact Resistant, Solvent Resistant
  • Standards USDA Acceptable
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list