!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TRACTION DEVICE, MID SOLE, NONSPARK, ADJUSTABLE, HI-VIS STRAP, BLACK/ORANGE, UNIVERSAL, TPR/BRASS

TRACTION DEVICE, MID SOLE, NONSPARK, ADJUSTABLE, HI-VIS STRAP, BLACK/ORANGE, UNIVERSAL, TPR/BRASS

IMPACTO

TRACTION DEVICE, MID SOLE, NONSPARK, ADJUSTABLE, HI-VIS STRAP, BLACK/ORANGE, UNIVERSAL, TPR/BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRACTION DEVICE, MID SOLE, NONSPARK, ADJUSTABLE, HI-VIS STRAP, BLACK/ORANGE, UNIVERSAL, TPR/BRASS

TRACTION DEVICE, MID SOLE, NONSPARK, ADJUSTABLE, HI-VIS STRAP, BLACK/ORANGE, UNIVERSAL, TPR/BRASS

IMPACTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $70.41 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IMOMIDCLEAT100B00
  • Mfr. Model # MIDCLEAT-100B-00
  • UNSPSC # 46181605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

Made of thermoplastic elastomer, these cleats are made of non-sparking, non-conducting brass. The studs are replaceable, and the high-visibility reflective strap lets the device be flipped to the top of the shoe when not in use. Black and orange, the traction device is a universal fit. Each order includes one pair.

Technical Specs

  • ItemTraction Device
  • Fits Shoe SizeUniversal
  • For Use on Surface TypesIce, Snow
  • Upper MaterialNylon
  • Traction Device Dimensions5 in L x 5-1/2 in W x 1 in H
  • ColourBlack, Orange
  • MaterialBrass, TPE
  • Width5 1/2 in
  • Traction Type Stud
  • Footwear Coverage Style Mid-Sole
  • Traction Attachment Style Pull-On
  • Gender Unisex
  • Traction Material Brass
  • Height 1 in
  • Size Universal
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list