IBC SPILL CONTAINMENT PALLET, FOR 1 IBC, 57 X 57 X 35 IN, STEEL, STEEL, GREY
IBC SPILL CONTAINMENT PALLET, FOR 1 IBC, 57 X 57 X 35 IN, STEEL, STEEL, GREY
ULTRATECH
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This IBC spill containment pallet is made of steel and is grey. It has a 5,650-pound load capacity, 370-gallon spill capacity. Along with meeting the standards for 40 CFR 264.175, EPA, SPCC, this IBC spill pallet can be used both indoor and outdoor. It measures 57 inch length x 57 inch width x 35 inch height.
Technical Specs
Item IBC Spill Containment Pallet
For Number of 55 gal. Drums 1
For Use With Standard Fork Yes
Grate Colour Grey
Height 35 in
Includes Overflow Bladder No
Length 57 in
Low Profile No
Opening Type No Doors
Pallet Material Steel
Product Weight 375 lb
Spill Capacity 370 gal
Supports EPA Compliance 40 CFR 264.175
Width 57 in
Fluorinated No
For Number of IBC 1
Forklift Pockets 4-Way
Grate Material Steel
Includes Drain No
Indoor/Outdoor Use Indoor, Outdoor
Load Capacity 5,650 lb
Modular Type Nonmodular
Pallet Colour Grey
Product Type IBC Spill Pallet
Recycled Content (%) No Recycled Content
Standards 40 CFR 264.175, EPA, SPCC
Supports SPCC Compliance Yes
Country of Origin Canada
(subject to change)