This IBC containment unit is made of polyethylene and is yellow. It has a 9,000-pound load capacity, 375-gallon spill capacity, and a five-year manufacturer's warranty. Along with meeting the standards for 40 CFR 264.175, EPA, SPCC, this modular IBC spill pallet includes 5 spill pallets, and can be used indoor. It measures 310 inch length x 62 inch width x 8¾ inch height.
Technical Specs
ItemIBC Containment Unit
For Number of 55 gal. Drums5
For Use With Standard ForkNo
Grate ColourBlack
Height8 3/4 in
Includes DrainNo
Indoor/Outdoor UseIndoor
Load Capacity9,000 lb
Manufacturer Warranty5 yr
Opening TypeNo Doors
Pallet MaterialPolyethylene
Product Weight625 lb
Spill Capacity375 gal
Supports EPA Compliance40 CFR 264.175
Width62 in
FluorinatedNo
For Number of IBC5
Forklift PocketsNo Pockets
Grate MaterialPolyethylene
Includes(5) Spill Pallets
Includes Overflow BladderNo
Length310 in
Low ProfileYes
Modular TypeModular
Pallet ColourYellow
Product TypeModular IBC Spill Pallet
Recycled Content (%)No Recycled Content
Standards40 CFR 264.175, EPA, SPCC
Supports SPCC ComplianceYes
Country of OriginUnited States
(subject to change)
Compliance and Restrictions
Environmentally Preferable
This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons: Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content