!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STEEL TWIN IBC PALLET, FOR 2 IBC, 118 X 61 X 18 IN, STEEL, SILVER

STEEL TWIN IBC PALLET, FOR 2 IBC, 118 X 61 X 18 IN, STEEL, SILVER

ULTRATECH

STEEL TWIN IBC PALLET, FOR 2 IBC, 118 X 61 X 18 IN, STEEL, SILVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STEEL TWIN IBC PALLET, FOR 2 IBC, 118 X 61 X 18 IN, STEEL, SILVER

STEEL TWIN IBC PALLET, FOR 2 IBC, 118 X 61 X 18 IN, STEEL, SILVER

ULTRATECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6,020.91 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ULT1183
  • Mfr. Model # 1183
  • UNSPSC # 24112703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 505.0 lbs

Product Details

This IBC containment unit is made of steel and is silver. It has a 10,375-pound load capacity, 370-gallon spill capacity. Along with meeting the standards for EPA Container Storage Regulation 40 CFR 264.175, Spill Prevention, Control and Countermeasure Act (SPCC), National Fire Protection Association (NFPA) 30, this spill pallet can be used indoor. It measures 105 inch length x 57 inch width x 24 inch height.

Technical Specs

  • ItemIBC Containment Unit
  • For Number of IBC2
  • Forklift Pockets2-Way
  • Grate MaterialSteel
  • Includes DrainNo
  • Indoor/Outdoor UseIndoor
  • Length105 in
  • Low ProfileNo
  • Opening TypeNo Doors
  • Pallet MaterialSteel
  • Product Weight525 lb
  • StandardsEPA Container Storage Regulation 40 CFR 264.175, Spill Prevention, Control and Countermeasure Act (SPCC), National Fire Protection Association (NFPA) 30
  • Supports EPA Compliance40 CFR 264.175
  • Usable Length118 in
  • Fluorinated No
  • For Use With Standard Fork Yes
  • Grate Colour Silver
  • Height 24 in
  • Includes Overflow Bladder No
  • Inline No
  • Load Capacity 10,375 lb
  • Modular Type Nonmodular
  • Pallet Colour Silver
  • Product Type Spill Pallet
  • Spill Capacity 370 gal
  • Sump Connection Capability Yes
  • Supports SPCC Compliance Yes
  • Width 57 in
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories