I BEAM LEVEL,ALUMINUM,48 IN
I BEAM LEVEL,ALUMINUM,48 IN
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Shock-absorbing plastic end caps. Aluminum body. Accuracy 0.001". (2) plumb vials, (1) level vial. Acrylic barrel type vial. (2) replaceable curved vials per sight. 48 inch length.
Technical Specs
- ItemI-Beam Level
- Number of Plumb Vials2
- Vial MaterialAcrylic
- Magnet TypeNone
- Frame MaterialAluminum
- Total Number of Vials3
- Number of Level Vials 1
- Top Read No
- Number of V-Grooves 0
- Number of Magnets 0
- Colour Blue
- Country of Origin China
(subject to change)
Alternate Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$82.02
/ EACH
-
JOHNSON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$49.14
/ EACH
Related Products
-
JOHNSON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$18.92
/ EACH