!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HEADLAMP, 343 LM, 62 HR RUN TIME AT MAX BRIGHTNESS, 106 M MAX BEAM DISTANCE, PLASTIC

HEADLAMP, 343 LM, 62 HR RUN TIME AT MAX BRIGHTNESS, 106 M MAX BEAM DISTANCE, PLASTIC

LUMAPRO

HEADLAMP, 343 LM, 62 HR RUN TIME AT MAX BRIGHTNESS, 106 M MAX BEAM DISTANCE, PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEADLAMP, 343 LM, 62 HR RUN TIME AT MAX BRIGHTNESS, 106 M MAX BEAM DISTANCE, PLASTIC

HEADLAMP, 343 LM, 62 HR RUN TIME AT MAX BRIGHTNESS, 106 M MAX BEAM DISTANCE, PLASTIC

LUMAPRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $91.34 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG49XX90
  • Mfr. Model # 49XX90
  • UNSPSC # 39111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

This headlamp is made of plastic and features can be worn directly over a helmet or hat, hands-free. Plus it meets the standards for ANSI/NEMA FL 1. It also has three alkaline batteries, and a one-year manufacturer's warranty.

Technical Specs

  • ItemHeadlamp
  • Includes BatteriesNo
  • Number of Batteries3
  • Beam PatternFlood, Spot
  • Body MaterialPlastic
  • Maximum Beam Distance106 m
  • Run Time at Maximum Brightness62 hr
  • Battery LocationBack
  • Beam FocusFixed
  • Head AdjustabilityRotates
  • Intrinsically SafeNo
  • Head Strap StyleOver the Head
  • Switch LocationHead
  • Beam ColourRed, White
  • Beam Intensity Levels11 cd, 68 cd, 484 cd, 2,793 cd, 2,833 cd
  • Brightness Levels3 lm, 38 lm, 51 lm, 282 lm, 343 lm
  • Lamp Life50,000 hr
  • Lighting TechnologyLED
  • Manufacturer Warranty Length1 yr
  • Mounting LocationHat, Head, Helmet
  • Overall Length2 1/4 in
  • Resistance PropertiesImpact Resistant (2 m), Water Resistant
  • StandardsANSI/NEMA FL 1
  • Strap MaterialNylon
  • Battery Chemistry Alkaline
  • Battery Size AA
  • Includes Charger No
  • Body Colour Black, Yellow
  • Number of Light Output Modes 5
  • Maximum Brightness 343 lm
  • Weight with Batteries 6 oz
  • Rechargeable No
  • Includes Secondary Light No
  • Drop Rating 2 m
  • IP Rating IPX4
  • Mount Type Head Strap
  • Switch Type Push Button
  • Beam Distance Levels 7 m, 16 m, 44 m, 106 m
  • Body Diameter 2 1/4 in
  • Features Can be worn directly over a helmet or hat, Hands-free
  • Lens Material Polycarbonate
  • Light Output Modes Flood, Red, Spot High, Spot High, Flood, Spot Low
  • Maximum Run Time 62 hr
  • Overall Height 1 5/8 in
  • Overall Width 1 3/8 in
  • Run Time Levels 4.39 hr, 5.7 hr, 46 hr, 47 hr, 62 hr
  • Strap Colour Black, Grey, Yellow
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list