!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY-RATED HEADLAMP, 200 LUMENS, 2.5 HR RUN TIME AT MAX BRIGHTNESS, YELLOW, PLASTIC

SAFETY-RATED HEADLAMP, 200 LUMENS, 2.5 HR RUN TIME AT MAX BRIGHTNESS, YELLOW, PLASTIC

LUMAPRO

SAFETY-RATED HEADLAMP, 200 LUMENS, 2.5 HR RUN TIME AT MAX BRIGHTNESS, YELLOW, PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY-RATED HEADLAMP, 200 LUMENS, 2.5 HR RUN TIME AT MAX BRIGHTNESS, YELLOW, PLASTIC

SAFETY-RATED HEADLAMP, 200 LUMENS, 2.5 HR RUN TIME AT MAX BRIGHTNESS, YELLOW, PLASTIC

LUMAPRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $83.34 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG49XX78
  • Mfr. Model # 49XX78
  • UNSPSC # 39111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Product Details

This safety-rated headlamp is made of plastic and features a build-in gas release vent, tough and durable casing. Plus it meets the standards for CE certified, CSA C22.2 No.157-92, Reaffirmed 2012, CSA certified C22.2 No.157-92, Reaffirmed 2012, cULus listed, EN 60079-0 : 2009 Edition, EN 60079-11 : 2012 Edition, EN 60079-26 : 2007 Edition, Ex. It also has three alkaline batteries, and a one-year manufacturer's warranty.

Technical Specs

  • ItemSafety-Rated Headlamp
  • Includes BatteriesNo
  • Number of Batteries3
  • Beam PatternSpot
  • Body MaterialPlastic
  • Maximum Beam Distance100 m
  • Run Time at Maximum Brightness2.5 hr
  • RechargeableNo
  • Drop Rating1 m
  • IP RatingIP67
  • Special Operating ModesNo Special Light Output
  • Beam ColourWhite
  • Beam Intensity Levels2,400 cd
  • Brightness Levels100 lm, 200 lm
  • Lens MaterialPolycarbonate
  • Light Output ModesHigh, Low
  • Maximum Run Time4 hr
  • Overall Height1 7/8 in
  • Overall Width2 in
  • Run Time Levels2.5 hr, 4 hr
  • Battery Chemistry Alkaline
  • Battery Size AAA
  • Includes Charger No
  • Body Colour Yellow
  • Number of Light Output Modes 2
  • Maximum Brightness 200 lm
  • Weight with Batteries 0.4 oz
  • Beam Focus Fixed
  • Hazardous Location Specification Class I, Div 1, Group A, B, C, D, Class II, Div 1, Group E, F, G, Class III, Div 1 and 2
  • Mount Type Head Strap
  • Switch Type Push Button
  • Beam Distance Levels 75 m, 100 m
  • Body Diameter 1 7/8 in
  • Features Build-in Gas Release Vent, Tough and Durable Casing
  • Lighting Technology LED
  • Manufacturer Warranty Length 1 yr
  • Mounting Location Hat, Head, Helmet
  • Overall Length 3 1/8 in
  • Resistance Properties Water Resistant
  • Standards CE Certified, CSA C22.2 No.157-92, Reaffirmed 2012, CSA Certified C22.2 No.157-92, Reaffirmed 2012, cULus Listed, EN 60079-0 : 2009 Edition, EN 60079-11 : 2012 Edition, EN 60079-26 : 2007 Edition, Ex, IEC 60079-0 : Fifth Edition, IEC 60079-11 : Sixth Edition, IEC 60079-26 : Second Edition, IECEx, UL Listed 913, Seventh Edition
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list