!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GENERAL PURPOSE HAND TRUCK, 17 1/2 IN D X 19 5/8 IN W X 51 IN H, 800 LB LOAD CAPACITY

GENERAL PURPOSE HAND TRUCK, 17 1/2 IN D X 19 5/8 IN W X 51 IN H, 800 LB LOAD CAPACITY

WESCO

GENERAL PURPOSE HAND TRUCK, 17 1/2 IN D X 19 5/8 IN W X 51 IN H, 800 LB LOAD CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GENERAL PURPOSE HAND TRUCK, 17 1/2 IN D X 19 5/8 IN W X 51 IN H, 800 LB LOAD CAPACITY

GENERAL PURPOSE HAND TRUCK, 17 1/2 IN D X 19 5/8 IN W X 51 IN H, 800 LB LOAD CAPACITY

WESCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $668.87 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WES210134
  • Mfr. Model # 210134
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 41.5 lbs

Product Details

Heavy-duty shovel nose truck, steel reinforced nose truck, 800 pound capacity, 0.75 inch axle, curved back handle.

Technical Specs

  • ItemGeneral Purpose Hand Truck
  • Nose Plate Depth7 1/2 in
  • Nose Plate TypeSolid Plate
  • Axle-Mounted Wheel TypeFlat-Free
  • Overall Height51 in
  • Load Capacity 800 lb
  • Nose Plate Width 14 in
  • Axle-Mounted Wheel Dia. 8 in
  • Overall Depth 17 1/2 in
  • Overall Width 19 5/8 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories