!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HYPER JOBBER LENGTH DRILL,21 FLTS

HYPER JOBBER LENGTH DRILL,21 FLTS

CLARKSON-OSBORN

HYPER JOBBER LENGTH DRILL,21 FLTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HYPER JOBBER LENGTH DRILL,21 FLTS

HYPER JOBBER LENGTH DRILL,21 FLTS

CLARKSON-OSBORN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $133.84 / each

EHC: EHC :
Min Qty 2 = $267.68

Compliance and Restrictions

  • None

This product must be purchased in quantities of 2 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CSBZD16821
  • Mfr. Model # ZD16821
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

General purpose jobber drill, 21 piece set. High speed 118 degree point. Black finish. 1/16 inch to 3/8 inch by 64ths.

Technical Specs

  • ItemHyper Jobber Length Drill
  • Finish - MachiningSteam Oxide
  • Number of Drill Bits21
  • Drill Bit Point Angle118 Degrees
  • Number of Flutes21
  • Drill Length ClassJobber Length
  • Drill Bit Case TypeMetal
  • Material Grade - MachiningHigh Speed Steel
  • Largest Drill Bit Size3/8 in
  • Material - Machining High Speed Steel
  • Measurement System Fractional Inch
  • Drill Bit Sizes Included 1/16 to 3/8 in
  • Flute Type Regular Spiral
  • Drill Bit Grouping Set
  • Series ZD16
  • Includes Case
  • Drill Bit Size 1/16 to 3/8 in
  • Smallest Drill Bit Size 1/16 in
  • Country of Origin United Kingdom (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list