HYGIENIC BUCKET,3 1/4 GAL,BLUE
HYGIENIC BUCKET,3 1/4 GAL,BLUE
VIKAN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
HYGIENIC BUCKET, 3¼ GALLON CAPACITY, 13 IN OVERALL W, 13 IN OVERALL H, INCLUDES HANDLE, BLUE
Technical Specs
- ItemBucket
- Capacity3 1/4 gal
- Includes Graduation MarkingsYes
- ColourBlue
- Overall Length13 in
- AutoclavableYes
- Graduation Scale13 qt
- ShapeRound
- Product Type Bucket
- Material Polypropylene/Stainless Steel
- Includes Handle Yes
- Overall Width 13 in
- Overall Depth 13 in
- Colour Coding System Yes
- Handle Material Stainless Steel
- Standards FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant
- Country of Origin Denmark
(subject to change)
Alternate Products
-
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$74.70
/ EACH
-
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$74.70
/ EACH
-
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$74.70
/ EACH
-
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$74.70
/ EACH
-
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$74.70
/ EACH
-
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$64.58
/ EACH
-
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$74.70
/ EACH
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$51.04
/ EACH
Related Products
-
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$28.27
/ EACH