!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RESPIRATORY HYGIENE STATION, 22¼ IN OVERALL W, 17 IN OVERALL D, PLASTIC/STEEL, BLACK

RESPIRATORY HYGIENE STATION, 22¼ IN OVERALL W, 17 IN OVERALL D, PLASTIC/STEEL, BLACK

BOWMAN DISPENSERS

RESPIRATORY HYGIENE STATION, 22¼ IN OVERALL W, 17 IN OVERALL D, PLASTIC/STEEL, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
RESPIRATORY HYGIENE STATION, 22¼ IN OVERALL W, 17 IN OVERALL D, PLASTIC/STEEL, BLACK

RESPIRATORY HYGIENE STATION, 22¼ IN OVERALL W, 17 IN OVERALL D, PLASTIC/STEEL, BLACK

BOWMAN DISPENSERS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $942.89 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG786R54
  • Mfr. Model # BD990-0020
  • UNSPSC # 42132201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.85 lbs

Technical Specs

  • ItemMedical Supply Dispenser
  • Overall Depth17 in
  • Overall Width22 1/4 in
  • MaterialPlastic, Steel
  • Compartment Depth4.75 in (Middle Box), 4.75 in (Right Box), 5 in (Left Dispensing)
  • Compartment Width5.5 in (Right Box), 8 in (Middle Box), 8.4 in (Left Dispensing)
  • Mounting LocationFloor
  • Product Type Respiratory Hygiene Station
  • Overall Height 58 in
  • Compatible Dispensing Product Face Masks, Gloves, Hand Sanitizer, Tissues
  • Colour Black
  • Compartment Height 14.8 in (Left Dispensing), 9.5 in (Middle Box), 9.5 in (Right Box)
  • Includes (2) Barrel Screws, (8) 10-32 x 5/16 in Phillips Head Screws, Base, Column, Hygiene Station, Sign Holder
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list