!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HI-VIS CUT-RESISTANT GLOVES, 13 GA, SZ 10, YELLOW/GREY, TECHCOR KNIT/SYNTHETIC/ELASTIC, PR

HI-VIS CUT-RESISTANT GLOVES, 13 GA, SZ 10, YELLOW/GREY, TECHCOR KNIT/SYNTHETIC/ELASTIC, PR

MICROFLEX

HI-VIS CUT-RESISTANT GLOVES, 13 GA, SZ 10, YELLOW/GREY, TECHCOR KNIT/SYNTHETIC/ELASTIC, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HI-VIS CUT-RESISTANT GLOVES, 13 GA, SZ 10, YELLOW/GREY, TECHCOR KNIT/SYNTHETIC/ELASTIC, PR

HI-VIS CUT-RESISTANT GLOVES, 13 GA, SZ 10, YELLOW/GREY, TECHCOR KNIT/SYNTHETIC/ELASTIC, PR

MICROFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.22 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL11-427-10
  • Mfr. Model # 11-427-10
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Product Details

These cut-resistant gloves are made from high-performance and high-visible fibres using Techcor(R) knitting technology. They fit a size 10, are bright yellow and grey, and their 13-gauge thickness protects against cuts, abrasions, and punctures. The gloves are 3/4-coated with a smooth, synthetic, water-based, environmentally friendly coating, and they are fitted with elastic, knit wrists for easy put on and removal.

Technical Specs

  • ItemCut-Resistant Glove
  • Glove StyleHyFlex 11-427
  • Hand Protection StyleGlove
  • StandardsANSI Cut 2, ANSI Abrasion 4, CE 0493, EN 388 4332, EN407: X1XXXX, REACH Compliant
  • Glove Coating MaterialPolyurethane, Nitrile
  • Finger CoverageFull Finger
  • Maximum Temperature212 Degrees F
  • Glove Length235 to 260 mm
  • Glove Coating ColourGrey
  • SeriesHyFlex
  • Silicone-FreeYes
  • Sold AsPair
  • ANSI/ISEA Puncture Level2
  • Palm MaterialSynthetic Coating
  • ANSI/ISEA Cut Level A2
  • ANSI/ISEA Abrasion Level 4
  • EN 388 Rating 4X32B
  • Glove Performance High Grip
  • Cuff Style Knit
  • Glove Coating Coverage 3/4 Dip
  • Size- Numeric 10
  • Glove Lining Material Polyamide, Fibre Glass
  • Glove Features Water-Based Polyurethane Coating, High-Visibility, High-Performance Fibres
  • Thickness 13 ga
  • Pairs per Package 144
  • ANSI/ISEA Puncture Force 60 N
  • Colour Grey, Yellow
  • Country of Origin Portugal (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list