!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HI-VIS CUT-RESISTANT GLOVES, SIZE 6, YELLOW/GREY, SYNTHETIC PALM, PAIR

HI-VIS CUT-RESISTANT GLOVES, SIZE 6, YELLOW/GREY, SYNTHETIC PALM, PAIR

MICROFLEX

HI-VIS CUT-RESISTANT GLOVES, SIZE 6, YELLOW/GREY, SYNTHETIC PALM, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HI-VIS CUT-RESISTANT GLOVES, SIZE 6, YELLOW/GREY, SYNTHETIC PALM, PAIR

HI-VIS CUT-RESISTANT GLOVES, SIZE 6, YELLOW/GREY, SYNTHETIC PALM, PAIR

MICROFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.24 / PAIR

EHC: EHC :
Min Qty 144 = $1,762.56

Compliance and Restrictions

  • None

This product must be purchased in multiples of 144 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL11-423-6
  • Mfr. Model # 11-423-6
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Product Details

Ensure your hands stay visible and protected against cuts, punctures, and abrasions with these safety gloves. This pair fits a size 6, and the palms are coated with synthetic material for added performance and protection in oily and dry environments.

Technical Specs

  • ItemCut-Resistant Glove
  • ANSI/ISEA Abrasion Level4
  • EN 407 Contact Heat Level1
  • StandardsANSI Cut 2, ANSI Abrasion 4, CE 0493, EN 388: 4332, EN 407: X1XXXX, REACH Compliant
  • Glove Coating MaterialPolyurethane, Nitrile
  • Finger CoverageFull Finger
  • Maximum Temperature212 Degrees F
  • Glove Length225 to 265 mm
  • Glove Coating ColourGrey
  • Thickness13 ga
  • Pairs per Package144
  • ANSI/ISEA Puncture Force60 N
  • ColourGrey, Yellow
  • ANSI/ISEA Cut Level A2
  • Hand Protection Style Glove
  • EN 388 Rating 4X32B
  • Glove Performance High Grip
  • Cuff Style Knit
  • Glove Coating Coverage Palm
  • Size- Numeric 6
  • Glove Lining Material Polyamide, Fibre Glass
  • Series HyFlex
  • Silicone-Free Yes
  • Sold As Pair
  • ANSI/ISEA Puncture Level 2
  • Palm Material Synthetic Coating
  • Country of Origin Portugal (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list