!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INDUSTRIAL GLOVES, S, 210 TO 260 MM, GREY, KNIT CUFF, NYLON

INDUSTRIAL GLOVES, S, 210 TO 260 MM, GREY, KNIT CUFF, NYLON

HYFLEX

INDUSTRIAL GLOVES, S, 210 TO 260 MM, GREY, KNIT CUFF, NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INDUSTRIAL GLOVES, S, 210 TO 260 MM, GREY, KNIT CUFF, NYLON

INDUSTRIAL GLOVES, S, 210 TO 260 MM, GREY, KNIT CUFF, NYLON

HYFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.09 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL11-601-6
  • Mfr. Model # 11-601-6
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

These ANSI/EN/CE-certified, grey, small, disposable industrial gloves have a 210 to 260 millimetre length with a knit cuff. These gloves are palm dipped and made of nylon. They are abrasion-resistant, which makes them ideal for applications such as automotive, machinery, equipment, and metal fabrication.

Technical Specs

  • ItemIndustrial Glove
  • Glove StyleHyFlex 11-601
  • Hand Protection StyleGlove
  • StandardsANSI Abrasion 3, ANSI Cut A1, EN 388: 3121A, CE, REACH Compliant
  • Cuff StyleKnit
  • Glove Coating CoveragePalm
  • Size- AlphaS
  • Glove Lining MaterialNylon
  • Series11-601
  • Silicone-FreeNo
  • Sold AsPair
  • ANSI/ISEA Cut Level A1
  • ANSI/ISEA Abrasion Level 3
  • EN 388 Rating 3121A
  • Glove Coating Material Polyurethane
  • Finger Coverage Full Finger
  • Size- Numeric 6
  • Glove Length 210 to 260 mm
  • Glove Coating Colour Black
  • Thickness 15 ga
  • Pairs per Package 144
  • Colour Grey
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list