!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES, BLACK/GREY, XL, DIPPED, KNIT-WRIST CUFF

COATED GLOVES, BLACK/GREY, XL, DIPPED, KNIT-WRIST CUFF

HYFLEX

COATED GLOVES, BLACK/GREY, XL, DIPPED, KNIT-WRIST CUFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, BLACK/GREY, XL, DIPPED, KNIT-WRIST CUFF

COATED GLOVES, BLACK/GREY, XL, DIPPED, KNIT-WRIST CUFF

HYFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4.00 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL11-601-10
  • Mfr. Model # 11-601-10
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 917
  • Shipping Weight 0.08 lbs

Product Details

These black/grey, X-large coated gloves have knit-wrist cuff and dipped coating type. They have a polyurethane coating, 7.87 to 10 inch lining with nylon, and a high-dexterity safety feature. These gloves are abrasion-, cut-, puncture-, and tear-resistant.

Technical Specs

  • ItemGeneral Purpose Glove
  • Glove StyleHyFlex 11-601
  • Hand Protection StyleGlove
  • StandardsANSI Abrasion 3, ANSI Cut A1, EN 388: 3121A, CE, REACH Compliant
  • Glove PerformanceHigh Dexterity
  • Cuff StyleKnit
  • Glove Coating CoveragePalm
  • Glove Length210 to 260 mm
  • Glove Coating ColourBlack
  • Thickness15 ga
  • Sold AsPair
  • ANSI/ISEA Cut Level A1
  • ANSI/ISEA Abrasion Level 3
  • EN 388 Rating 3121A
  • Glove Hand Style Left and Right
  • Glove Coating Material Polyurethane
  • Finger Coverage Full Finger
  • Size- Numeric 10
  • Glove Lining Material Nylon
  • Series 11-601
  • Pairs per Package 144
  • Colour Black, Grey
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list