!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT GLOVES, 18 GA, SZ 6, GREY, KEVLAR/STAINLESS STEEL/NYLON, SILICONE PALM, PAIR

CUT-RESISTANT GLOVES, 18 GA, SZ 6, GREY, KEVLAR/STAINLESS STEEL/NYLON, SILICONE PALM, PAIR

HYFLEX

CUT-RESISTANT GLOVES, 18 GA, SZ 6, GREY, KEVLAR/STAINLESS STEEL/NYLON, SILICONE PALM, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, 18 GA, SZ 6, GREY, KEVLAR/STAINLESS STEEL/NYLON, SILICONE PALM, PAIR

CUT-RESISTANT GLOVES, 18 GA, SZ 6, GREY, KEVLAR/STAINLESS STEEL/NYLON, SILICONE PALM, PAIR

HYFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $31.38 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL11-541-6
  • Mfr. Model # 11-541-6
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 909
  • Shipping Weight 0.115 lbs

Product Details

These 18-gauge, grey, Intercept(TM) fibre-lined gloves provide all-day comfort and cut-resistance. The back of the hands are made with Kevlar(R), stainless steel, and nylon for extra protection, and the palms are coated with silicone for added performance. This pair fits size 6.

Technical Specs

  • ItemCut-Resistant Glove
  • Glove StyleHyFlex 11-539
  • Hand Protection StyleGlove
  • EN 388 Rating4X21D
  • Glove PerformanceComfort Fit
  • Cuff StyleKnit
  • Finger CoverageFull Finger
  • Size- Numeric6
  • Glove Lining MaterialKevlar(R), Nylon, Spandex, Stainless Stee
  • SeriesHyFlex
  • Touchscreen CompatibleYes
  • Pairs per Package144
  • ColourGrey
  • ANSI/ISEA Cut Level A4
  • ANSI/ISEA Abrasion Level 4
  • EN 407 Contact Heat Level 1
  • Standards ANSI Abrasion 4, ANSI Cut A4, EN 388: 4X21D, EN 407: 4X21D, REACH Compliant
  • Glove Coating Material Foam Nitrile
  • Latex-Free Yes
  • Glove Coating Coverage Palm
  • Glove Length 196 to 250 mm
  • Glove Coating Colour Grey
  • Thickness 18 ga
  • Silicone-Free Yes
  • Sold As Pair
  • Palm Material Silicone
  • Country of Origin Korea, Republic of (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list