!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT- ABRASION-RESIST GLOVES, SZ 9, YELLOW/BLACK, KEVLAR/NYLON/SPANDEX, FOAM NITRILE, PR

CUT- ABRASION-RESIST GLOVES, SZ 9, YELLOW/BLACK, KEVLAR/NYLON/SPANDEX, FOAM NITRILE, PR

HYFLEX

CUT- ABRASION-RESIST GLOVES, SZ 9, YELLOW/BLACK, KEVLAR/NYLON/SPANDEX, FOAM NITRILE, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT- ABRASION-RESIST GLOVES, SZ 9, YELLOW/BLACK, KEVLAR/NYLON/SPANDEX, FOAM NITRILE, PR

CUT- ABRASION-RESIST GLOVES, SZ 9, YELLOW/BLACK, KEVLAR/NYLON/SPANDEX, FOAM NITRILE, PR

HYFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.83 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL11-510-9
  • Mfr. Model # 11-510-9
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 906
  • Shipping Weight 0.12 lbs

Product Details

These gloves feature a patented Kevlar(R) and nylon zonal plaiting on the palm and the hand's back to provide optimum protection from cuts and abrasions. Their Knitted Variable Stitch Design is anatomically matched to the human hand to prevent hand fatigue, and the spandex liner adds stretch. This pair of size 9 yellow and black gloves includes a ComfortFlex cuff with padded nylon for softness and sweat absorption. For enhanced grip, the palms are coated with black foam nitrile.

Technical Specs

  • ItemGlove
  • Glove StyleHyFlex 11-510
  • Hand Protection StyleGlove
  • StandardsANSI Cut 2, ANSI Abrasion 4, EN 388: 4231B, REACH Compliant
  • Glove Coating MaterialNitrile
  • Latex-FreeYes
  • Glove Coating CoveragePalm
  • Glove Length211 to 266 mm
  • Glove Coating ColourBlack
  • SeriesHyFlex
  • Silicone-FreeYes
  • Sold AsPair
  • Palm MaterialFoam Nitrile
  • ANSI/ISEA Cut Level A2
  • ANSI/ISEA Abrasion Level 4
  • EN 388 Rating 4231B
  • Glove Performance High Dexterity
  • Cuff Style Knit
  • Finger Coverage Full Finger
  • Size- Numeric 9
  • Glove Lining Material Kevlar(R), Nylon, Elastane
  • Glove Features Ergonomic Design
  • Thickness 15 ga
  • Pairs per Package 144
  • Colour Black, Yellow
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list