!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HYDRAULIC TUBE FITTING, -40 ° TO 300 ° C, STEEL, STRAIGHT, 250 BAR, 28 MM OD, MALE 24 ° CONE CONNECTION

HYDRAULIC TUBE FITTING, -40 ° TO 300 ° C, STEEL, STRAIGHT, 250 BAR, 28 MM OD, MALE 24 ° CONE CONNECTION

PARKER

HYDRAULIC TUBE FITTING, -40 °  TO 300 ° C, STEEL, STRAIGHT, 250 BAR, 28 MM OD, MALE 24 °  CONE CONNECTION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HYDRAULIC TUBE FITTING, -40 ° TO 300 ° C, STEEL, STRAIGHT, 250 BAR, 28 MM OD, MALE 24 ° CONE CONNECTION

HYDRAULIC TUBE FITTING, -40 ° TO 300 ° C, STEEL, STRAIGHT, 250 BAR, 28 MM OD, MALE 24 ° CONE CONNECTION

PARKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $172.11 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DYESV28LCF
  • Mfr. Model # SV28LCF
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This hydraulic tube fitting meets the standards for DIN 2353, DIN 3861, ISO 8434, has a maximum operating pressure of 250 bar, has an operating temperature of -40 Degrees to 300 Degrees C and is made of steel. In addition, it has 28 mm outside diameter. Plus, it has a Male 24 Degrees Cone connection type. This hydraulic tube fitting includes a seal.

Technical Specs

  • ItemHydraulic Tube Fitting
  • Fitting Connection TypeMale 24 Degrees Cone
  • Maximum Operating Pressure250 bar
  • Includes SealSeal Included
  • Basic Fitting ShapeStraight
  • Pipe Fitting Material Steel
  • Outside Diameter 28 mm
  • Temp. Range -40 Degrees to 300 Degrees C
  • Standards DIN 2353, DIN 3861, ISO 8434

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list