!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HYDRAULIC TOE JACK, STEEL, MANUAL HANDLE, PNEUMATIC, AIR/HYDRAULIC, 20 TON LIFTING CAPACITY

HYDRAULIC TOE JACK, STEEL, MANUAL HANDLE, PNEUMATIC, AIR/HYDRAULIC, 20 TON LIFTING CAPACITY

GKS-PERFEKT

HYDRAULIC TOE JACK, STEEL, MANUAL HANDLE, PNEUMATIC, AIR/HYDRAULIC, 20 TON LIFTING CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HYDRAULIC TOE JACK, STEEL, MANUAL HANDLE, PNEUMATIC, AIR/HYDRAULIC, 20 TON LIFTING CAPACITY

HYDRAULIC TOE JACK, STEEL, MANUAL HANDLE, PNEUMATIC, AIR/HYDRAULIC, 20 TON LIFTING CAPACITY

GKS-PERFEKT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8,746.81 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GKS1-10184
  • Mfr. Model # 1-10184
  • UNSPSC # 24101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 172.0 lbs

Technical Specs

  • ItemHydraulic Toe Jack
  • Load Capacity20 ton
  • Lifting ActuatorManual Handle, Pneumatic
  • Minimum Lift Height1 3/16 in
  • StandardsASME/ANSI
  • Base Width12 5/8 in
  • Handle Length17 in
  • IncludesAntislip Pad, Cast-Iron Toe, Coupling Adapter, Telescopic Handle
  • Maximum Operating Pressure7,542 psi
  • Overall Height12 13/16 in
  • Top Plate Size4.6 in L x 4.2 in W
  • Jack Type Toe Jack
  • Body Material Steel
  • Power Source Air/Hydraulic
  • Maximum Lift Height 6 5/16 in
  • Base Length 17 7/8 in
  • Features Non-Slip Friction Pad
  • Handle Type Telescopic Handle
  • Item Weight 159 lb
  • Number of Lift Positions 4
  • Toe Material Steel
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list