!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIELESS CRIMPER, COMPRESSION LUGS/COMPRESSION SPLICES, 11 TON, 23¼ IN OVERALL L, Y644HSXT

DIELESS CRIMPER, COMPRESSION LUGS/COMPRESSION SPLICES, 11 TON, 23¼ IN OVERALL L, Y644HSXT

BURNDY

DIELESS CRIMPER, COMPRESSION LUGS/COMPRESSION SPLICES, 11 TON, 23¼ IN OVERALL L, Y644HSXT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIELESS CRIMPER, COMPRESSION LUGS/COMPRESSION SPLICES, 11 TON, 23¼ IN OVERALL L, Y644HSXT

DIELESS CRIMPER, COMPRESSION LUGS/COMPRESSION SPLICES, 11 TON, 23¼ IN OVERALL L, Y644HSXT

BURNDY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5,729.91 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG22P209
  • Mfr. Model # Y644HSXT
  • UNSPSC # 27121503
  • CATALOGUE PAGE # 376
  • Shipping Weight 20.1 lbs

Product Details

This crimper has a length of 23¼ inch, plus it weighs 15 pounds and is not insulated, and is compatible with ACSR. It meets the standards for RoHS. In addition, it has a deluxe cushion grip. This crimper is designed for: electrical wire and cable and includes plastic case.

Technical Specs

  • ItemCrimper
  • Compatible Connector TypeCompression Lugs, Compression Splices
  • Minimum Compatible Wire Size6 AWG
  • Maximum Crimping Force11 ton
  • InsulatedNot Insulated
  • Grip StyleDeluxe Cushion
  • Includes Crimping DieCrimping Die Not Included
  • StandardsRoHS Compliant
  • Crimper Style Dieless One-Crimp Latch Head Crimper
  • Compatible Terminal Type ACSR
  • Maximum Compatible Wire Size 1,000 kcmil
  • Tool Length 23 1/4 in
  • Compatible Cable Type ACSR
  • Includes Plastic Case
  • Primary Crimping Application Electrical Wire and Cable
  • Tool Weight 15 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories