!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HYDRAULIC PUMP, WITH BATTERY PACK, 18 VDC, 10000 PSI, 3/8" NPT FLUID PORT, MAGNESIUM

HYDRAULIC PUMP, WITH BATTERY PACK, 18 VDC, 10000 PSI, 3/8" NPT FLUID PORT, MAGNESIUM

MILWAUKEE

HYDRAULIC PUMP, WITH BATTERY PACK, 18 VDC, 10000 PSI, 3/8" NPT FLUID PORT, MAGNESIUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HYDRAULIC PUMP, WITH BATTERY PACK, 18 VDC, 10000 PSI, 3/8" NPT FLUID PORT, MAGNESIUM

HYDRAULIC PUMP, WITH BATTERY PACK, 18 VDC, 10000 PSI, 3/8" NPT FLUID PORT, MAGNESIUM

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9,573.98 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2774-21HD
  • Mfr. Model # 2774-21HD
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 42.5 lbs

Product Details

This 18-volt DC hydraulic pump has a cordless brushless motor and a 10,000 PSI maximum pressure. This wireless pump has a control valve, a 3/8" NPT fluid port, and a 1000 to 10,000 PSI relief valve range. The reservoir is made from magnesium and has a 0.4-gallon capacity. This pump includes a Red Lithium battery pack.

Technical Specs

  • ItemHydraulic Pump
  • Reservoir Capacity (Cu.-In.)98 cu in
  • Oil Displacement @ 100 PSI125 cu in/min
  • Oil Displacement @ 1000 PSI25.6 cu in/min
  • Oil Displacement @ 10,000 PSI25.6 cu in/min
  • Oil Displacement @ 200-10,000 PSI125 - 25.6 cu. in./min.
  • Voltage18 VDC
  • Relief Valve Range1,000 - 10,000 PSI
  • Charger Input VoltageWireless
  • dBA90
  • Control Pendant Voltage18V DC
  • ApplicationMachine Tooling
  • Type Battery Operated
  • Reservoir Capacity (Gal.) 0.4
  • Oil Displacement @ 700 PSI 25.6 cu in/min
  • Oil Displacement @ 5000 psi 25.6 cu in/min
  • Oil Displacement @ 0-200 PSI 125 cu in/min
  • HP 3X the High-Pressure Flow Rate of Competitive Cordless Units
  • Maximum Pressure 10,000 psi
  • Motor Type Cordless Brushless
  • Fluid Port NPT (In.) 3/8
  • Control Pendant Size (Ft.) 6
  • Reservoir Material Magnesium
  • Includes M18(TM) FORCE LOGIC(TM), M18(TM) REDLITHIUM(TM) High Output(TM) HD12.0 Battery, M18(TM), M12(TM) Rapid Charger and Inverter

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list